Shop All Placemats
Sinobrite
Sinobrite H7538-B Victorian Rose & Blue Oval Placemat; 12 x 18 in.
Mfr # H7538/B(12x18)
Zoro # G403879644
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Sinobrite products are crafted from premium quality materials that increase their durability and lifespan. They are easy to clean, maintain, and come at competitive prices. These items feature eye-catching designs and colors that add flavor to your interiors. They add to your room decor and enhance your dining experience. Sometimes you can set a table without dishes and make it look
Features- Machine Washable
- Easy to Clean
- Made from 100% Polyester material
- Color: Victorian Rose & Blue
- Shape: Oval
- Size: 12 x 18"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP 1000 Watt Medium Duty Microwave Oven w/ Dial Timer (R-21LCFS)
- MELNOR HVY WGHT JET STRM NOZZLE (XT450)
- CHINET Paper Plate, Disposable, 93/4", White, PK500 (HUH21232)
- OFFICE SNAX Soft & Candy Chewy (OFX00656)
- SINOBRITE Sinobrite H7854-E Multicolor Butterfly Oval Placemat; 12 x 18 in. (H7854/E(12x18))
- VINTIQUEWISE Decorative Round 20'' Natural Woven Handmade Rattan Placemats, PK 4 (QI004239-20)
- PAINLESS LEARNING Hebrew Alphabet Placemat 4PK (HEB1)
- PAINLESS LEARNING Painless Learning NUM-1 Numbers With Animals Placemat - Pack of 4 (NUM-1)
- BROOKLACE 10" x 14" Classic Embossed White Paper Placemats 1000 PK (601SE1014)
- HOFFMASTER 10" x 14" Scalloped Navy Blue Paper Placemats 1000 PK (310523)
- FASTFOOD FQ32187-16-2PK 16 in. Embroidered Christmas Tri Poinsettia Cutwork Placemats (FA2570291)
- Sinobrite Placemats