Shop All Placemats
Sinobrite
Sinobrite H0997-1 Yellow Daisy Oval Placemat; 12 x 18 in.
Mfr # H0997/1(12x18)
Zoro # G403879972
product price: $428.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$428.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Sinobrite products are crafted from premium quality materials that increase their durability and lifespan. They are easy to clean, maintain, and come at competitive prices. These items feature eye-catching designs and colors that add flavor to your interiors. They add to your room decor and enhance your dining experience. Sometimes you can set a table without dishes and make it look
Features- Machine Washable
- Easy to Clean
- Made from 100% Polyester material
- Color: Yellow
- Shape: Oval
- Size: 12 x 18"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THICK & EASY Thick & Easy Clear Thickened Iced Tea 4 oz. Honey Consistency, PK24 (32870)
- GATORADE Frost Riptide Rush; Fruit Punch; Lemon-Lime; Orange, 32 PK (03944)
- GE Control Backsplash, White (WE19M1490)
- KEEBLER Keebler Original Graham Crackers 3 Crackers, PK150 (3010091829)
- SINOBRITE Sinobrite H7854-E Multicolor Butterfly Oval Placemat; 12 x 18 in. (H7854/E(12x18))
- PAINLESS LEARNING Painless Learning NUM-1 Numbers With Animals Placemat - Pack of 4 (NUM-1)
- KRAFTWARE Fishnet Oval Placemat Dz Navy (31636)
- HFM Hfm 310524 Solid Color Scalloped Edge Placemats - Burgundy (310524)
- HOFFMASTER 10" x 14" Burnt Edge Fall Bounty Paper Placemats 1000 PK (311119)
- VINTIQUEWISE Decorative Round 20'' Natural Woven Handmade Rattan Placemats, PK 4 (QI004239-20)
- PAINLESS LEARNING State Flags Placemat 4PK (STF1)
- Sinobrite Placemats