Shop All Rescue & Descent Equipment
Singing Tree
ISC Rope Wrench - ORANGE
Mfr # RW-OR
Zoro # G506270478
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Only arborist-grade climbing lines 7/16" to 1/2" (11–13mm)
- Length 4 in.
- Features Rounded edges, smooth bolts and pins and high-end construction by ISC
- Application The advantages of stationary rope work posi-tioning with the safety and feel of more traditional systems
- Width 1.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Singing Tree
- MFR # RW-OR
- Zoro # G506270478
- UPC # 5060508263715
- Country of Origin United Kingdom
- Category Rescue & Descent Equipment
Dimensions
Length | 4 in. |
Width | 1.5 in. |
Details
For Use With | Only arborist-grade climbing lines 7/16" to 1/2" (11–13mm) |
Features | Rounded edges, smooth bolts and pins and high-end construction by ISC |
Color | Orange |
Application | The advantages of stationary rope work posi-tioning with the safety and feel of more traditional systems |
Description
The Singing Tree Rope Wrench is a new invention designed for climbing and descending a single part of line in a manner that closely mimics the doubled rope technique (DdRT), as commonly practiced by arborists. This newest version of the Rope Wrench comes from ISC, and is refined with rounded edges, smooth bolts and pins, and the high-end construction you’d expect from ISC. In short, the Rope Wrench is designed to create drag above a rope-tied friction hitch to reduce resistance so that it is comparable to the doubled rope technique (DdRT). Without the Rope Wrench, the amount of grip resulting from a directly tied friction hitch supporting a climber’s weight makes controlled descent nearly impossible. The hitch is not only difficult to release, but the heat friction is incredibly high. The Rope Wrench accommodates ONLY “arborist-grade” climbing lines (11-13 mm) interacting with spliced, heat resistant, eye-to-eye prusik cord (8-10 mm) and requires a micropulley/carabiner attachment to the saddle. WARNING: This product requires experience and possibly training in rope-assisted climbing techniques (specifically SRT as described above) and tree-related hazard assessment prior to use. ISC Singing Tree Rope Wrench now Approved for ITCC Competitions.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Loading Zone Sign, 18" x 12, T1-1175-DG_12x18 (T1-1175-DG_12x18)
- ZORO SELECT Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, M, 100 PK, Blue (516982)
- DIXON Hot Water Washdown Spray Nozzle, BR, Black (BWSG)
- HONEYWELL MILLER Positioning Lanyard, 10 ft, Yellow (210WLS-Z7/10FTYL)
- 3M DBI-SALA Self-Rescue Backpack, 50 ft L, 1Leg (3320051)
- MSA SAFETY Pole Adapter, Aluminum, Rubber (SCE109001)
- 3M DBI-SALA Tagline, 70 O-Ring, Cut Ends (7211863)
- KONG USA Gi-Gi Multi-Use Belay Plate Descender (859F00400KK)
- KONG USA Extra Roll - Black (82000NP00KK)
- PETZL Grigri Belay Device (D014BA00)
- SUNBELT Rescue 8, Aluminum 5.9" x6.2" x0.75" (A-B1AB802)
- Singing Tree Fall Protection