Shop All Tool Lanyards & Tethering
Singing Rock
Tool Holder, 130 cm
Mfr # 497341
Zoro # G310995789
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Singing Rock
- MFR # 497341
- Zoro # G310995789
- UPC # 8595033342545
- Country of Origin China
- Category Tool Lanyards & Tethering
Details
Item | Tool Holder, 130 cm |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cut Off Tool, 4 In Wheel (21AC05)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 8-32X25, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.0AE2X25)
- EKLIND 22 Piece Metric/SAE L-Shape Hex Key Set, 11122 (11122)
- KODIAK CUTTING TOOLS .156 HSS Chucking Reamer Straight Flute Straight Shank (5474821)
- HEXARMOR Apron Strap (APS-L (9))
- GEAR KEEPER Mic Retractor, 20 in. L, SS, Threaded Stud (RT2-4022)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK10 (1500009)
- TOOLMATE Tool Attachment, 10"L, 3 lb. Max. Load, PK3 (0KB6-5AB42)
- PROTO Tool Wrist Strap Lanyard (JLANWR6LB)
- SQUIDS BY ERGODYNE 3104F(x) Standard Orange and Gray Tool Lanyard - Carabiner + Cinch Loop - 10lbs (3104F(X))
- DEWALT Quick Connect Tool Lanyard, 5 lbs. (DXDP710501)
- Singing Rock Tool Lanyards & Tethering