Shop All Harnesses
Singing Rock
Technical Harness; Extra Large
Mfr # 449383
Zoro # G303748934
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Singing Rock
- MFR # 449383
- Zoro # G303748934
- UPC # 8595033339798
- Country of Origin China
- Category Harnesses
Description
A fully adjustable, full body harness for work positioning and fall - arrest. Padded hip belt and leg loops for comfort. NFPA version includes Speed buckles and all steel components and attachment points.
Features- Independently adjustable leg loops and shoulder straps
- Front and rear lower attachment point for descender placement or work positioning (EN813)
- Attachment points in accordance with EN 358 are placed symmetricaly
- Light alloy D - rings are movable into parking position avoiding being caught - up while in use
- Easy - Lock buckles enable fluent and fast adjustment to fit to users body
- Slots designed to sercue hanging equipment (such as power saw, drill machine, etc)
- Identification and methodical label
- Chest attachment point according to EN 361.
- D - ring, flat and padded dorsal attachment point according to EN 361
- Weight - 1620 grams / 57 oz.
- Size - Extra Large.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 11, 12PK (TTP030PU-110)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Green (P2AQSW74A000)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, XS, 1 PR (93860XS)
- CONDOR Safety Sign, 7 inx10 in, Polyethylene (480M61)
- SINGING ROCK W0064BB-S Technic Steel Speed S Nfpa Harness (449389)
- SINGING ROCK Singing Rock 497096 Profi Worker 3D Standard Harness - Extra Large (497096)
- SINGING ROCK Singing Rock 449394 Rope Dancer II Harness; Extra Large & XXL (449394)
- SINGING ROCK Singing Rock 448967 Body II Work Harness; Extra Large & XXL (448967)
- SINGING ROCK Technical Harness; Medium and Large (449382)
- SINGING ROCK Aladin Plus Chest Harness (448495)
- GUARDIAN EQUIPMENT Full Body Harness, Vest Style, XL (02230)
- Singing Rock Fall Protection