Shop All Camping Gear
Singing Rock
Singing Rock 449204 Singing Rock R44 11mm x 150 ft. Black Nfpa
Mfr # 449204
Zoro # G104169006
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Singing Rock
- MFR # 449204
- Zoro # G104169006
- UPC # 8595033327023
- Country of Origin China
- Category Camping Gear
Description
Route 44 technology developed exclusively by Singing Rock. This unique sheath-braiding technology proves there is a better way to make a rope. Route 44 is the only rope in the world to use this patented technique making the rope more perfectly round and giving the sheath a perfect blend of thickness, durability and handling characteristics. Recommended use: rescue operations, work positioning, military and police use, caving, fixed rope for expeditions and big wall.
Strength: 37.8kN.
CE Certified EN189 Type A UIAA.
Color: Black.
Size: 11mm x 150'.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Coupling Key, 1 In, MNPT, Brass (4NDP2)
- CLASSIC ACCESSORIES Montlake Bench/Settee Contoured Back Cushion, Heather Indigo, 18"x41" (62-016-INDIGO-EC)
- NATIONAL HARDWARE FLEXBL RND RAIL HNGR5.9"" (N193-730)
- STENS Engine Stop Switch For Honda Double Cable Gx120 Gx160 Gx200 430-558 (430-558)
- SINGING ROCK Singing Rock 448687 Singing Rock R44 10.5mm x 200 ft. Olive Nfpa (448687)
- SINGING ROCK Singing Rock 449203 Singing Rock R44 11mm x 600 ft. White Nfpa (449203)
- SINGING ROCK Ice Screw Storage Bag (497540)
- WAKEMAN OUTDOORS Sleep Pad with Foot Pump, Blue (75-CMP1116)
- LEISURE SPORTS 2-tier Camp Round Table Round with 4 Cupholders and Carrying Bag for Camping, Beach, Picnic (235495LXP)
- BAREBONES LIVING Barebones Beacon Rechargeable Camping Lantern Smooth (LIV-297)
- NATURES WILLOW Lavender Scent Pain Relieving Cream 35 oz (WB35)
- Singing Rock Camping Gear