Shop All Welding Screens
Singer Safety
Portable Roll Up Welding Screen, 9 ft. W
Mfr # 12-285596
Zoro # G4123506
product price: $395.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$395.99
Free 30-Day Returns
Key Features
- Protective Height 6 ft
- Welding Protection Sub-Category Screens
- Color Yellow
- Withstand Temp. 150 Degrees F
- Protective Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Singer Safety
- MFR # 12-285596
- Zoro # G4123506
- Country of Origin United States
- Category Welding Screens
Dimensions
Protective Height | 6 ft |
Protective Width | 9 ft |
Height | 6 ft. |
Width | 9 ft. |
Overall Height | 6 ft |
Panel Height | 6 ft |
Screen Width | 9 ft |
Overall Width | 9 ft |
Description
Welding Screen, Frame Tube Size Not Applicable, Opacity Opaque, Screen Material Vinyl, Screen Material Coating Vinyl, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 9 ft, Screen Material Color Yellow, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.31 mm, Window Height Not Applicable, Window Width Not Applicable, Base Frame Type Not Applicable, Fastener Type No Fasteners Included, Frame Finish Not Applicable, Frame Leg Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Tip, Chisel, Heavy Duty, 5.2mm (T22-D52)
- PARKER TORCHOLOGY Tweco Style MIG Gun Liner, 500A, .035" to .045", 15' (1450-1103) (PA45-3545-15)
- SELLSTROM Advantage Plus Series Replacement ADF (S27720)
- WELLER Solder Wire (T0051404699)
- SINGER SAFETY Portable Roll Up Welding Screen, 6 ft. W (12-285565)
- SINGER SAFETY Portable Roll Up Welding Screen, 9 ft. W (12-015596)
- JACKSON SAFETY Welding Curtain and Frame Kit (37299)
- STEINER Welding Strip Curtain, 6 x 6 ft, Amber, PVC (83411)
- STEINER Barrier Curtain, 8ftWx6ftH, With Grommet (539-6X8)
- STEINER Pipe Mounting System, For 2 In Dia Pipes (47301)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (334-6X10)
- Singer Safety Welding Screens