Shop All Welding Screens
Singer Safety
Portable Roll Up Welding Screen, 9 ft. W
Mfr # 12-015596
Zoro # G4226372
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Weight 12 oz/sq yd
- Color Olive Green
- Protective Material Cotton Duck
- Withstand Temp. 150 Degrees F
- With Grommet / Without Grommet Without Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Singer Safety
- MFR # 12-015596
- Zoro # G4226372
- Country of Origin United States
- Category Welding Screens
Dimensions
Protective Height | 6 ft |
Height | 6 ft. |
Protective Width | 9 ft |
Width | 9 ft. |
Overall Height | 6 ft |
Overall Width | 9 ft |
Panel Height | 6 ft |
Screen Width | 9 ft |
Description
Welding Screen, Opacity Opaque, Screen Material Cotton Duck, Screen Material Coating Cotton Duck, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 9 ft, Screen Material Color Olive Green, Screen Material Weight 12 oz/sq yd, Screen Material Thickness 0.64 mm, Window Height Not Applicable, Window Width Not Applicable, Fastener Type No Fasteners Included, Grommet Location No Grommet Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Handle, Knurled Thread, Knurled Thread (53N06)
- POWERWELD Gold Polycarbonate Filter Plate, 4-1/2" x 5-1/4", Shade #11 (MP4GO11)
- HOBART FILLER METALS MIG Welding Wire, 70S2, 0.035, 11 lb (S308008-G23)
- UNIWELD Stage Flowmeter Regulator, Single Stage, CGA-580, 10 to 70 scfh, Use With: Argon (RF2480-580)
- SINGER SAFETY Portable Roll Up Welding Screen, 9 ft. W (12-285596)
- SINGER SAFETY Portable Roll Up Welding Screen, 6 ft. W (12-285565)
- STEINER INDUSTRIES ORANGE 14mil Welding Curtain 6x6 (SB33866)
- ZORO SELECT Welding Screen, 8 ft. W, 6 ft., Gray (22RN76)
- STEINER Welding Screens, 6 ft H, 10 ft W, Black (536-6X10)
- JACKSON SAFETY Welding Curtain and Frame Kit (37296)
- ACCUFORM Welding Screen Frame, EMT Conduit, 6 ft. W (PWD300)
- Singer Safety Welding Screens