Shop All Welding Screens
Singer Safety
Portable Roll Up Welding Screen, 6 ft. W
Mfr # 12-285565
Zoro # G4142406
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$346.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- With Grommet / Without Grommet Without Grommet
- Height 5 ft.
- Thickness 0.012"
- Width 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Singer Safety
- MFR # 12-285565
- Zoro # G4142406
- Country of Origin United States
- Category Welding Screens
Dimensions
Height | 5 ft. |
Width | 6 ft. |
Protective Height | 5 ft |
Protective Width | 6 ft |
Overall Height | 5 ft |
Panel Height | 5 ft |
Overall Width | 6 ft |
Screen Width | 6 ft |
Description
Welding Screen, Frame Tube Size Not Applicable, Opacity Opaque, Screen Material Vinyl, Screen Material Coating Vinyl, Maximum Temperature 150 Degrees F, Overall Height 5 ft, Overall Width 6 ft, Screen Material Color Yellow, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.31 mm, Window Height Not Applicable, Window Width Not Applicable, Base Frame Type Not Applicable, Fastener Type No Fasteners Included, Frame Finish Not Applicable, Frame Leg Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATO Solder Tip, Conical, 0.012 In/0.3 mm (EW-4796)
- POWERWELD Mechanical Cable Splicer, #2/0 to #4/0 (CS-2040)
- AMERICAN BEAUTY TOOLS Pencil-Style Soldering Iron, 20w, 1/8 In (3108-20)
- HOT MAX 5-30 PSI Adjustable Commercial Propane Regulator, 1/4" NPT Out (24210)
- SINGER SAFETY Portable Roll Up Welding Screen, 9 ft. W (12-015596)
- SINGER SAFETY Portable Roll Up Welding Screen, 9 ft. W (12-285596)
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Olive (501-4X6)
- HI TEMP Welding Curtain, 147.6 ft. W, 5.08 ft. H (P51-61-17)
- TILLMAN Lg Grn Fr Cape (6221L)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (338-6X10)
- STEINER Connectors, For H D Welding Screens, PK2 (54202HD)
- Singer Safety Welding Screens