Shop All Sound Control and Acoustical Absorption
Singer Safety
Noise Reduction Partition Panel, Gray
Mfr # 15012548U
Zoro # G4849680
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$1,027.99
Free 30-Day Returns
Key Features
- Width 4 ft
- Length 25 ft
- Material Quilted Fiberglass
- Noise Reduction Coefficient (NRC) 0.65
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Singer Safety
- MFR # 15012548U
- Zoro # G4849680
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 4 ft |
Length | 25 ft |
Details
Item | Noise Reduction Partition Panel |
Material | Quilted Fiberglass |
Noise Reduction Coefficient (NRC) | 0.65 |
Color | Gray |
Standards | ANSI S1.6 |
Thickness | 2 in |
Resistant To | Alkalis, Dirt, Dust, Grease, Mild Acids, Moisture, Oils |
Coverage | 100 sq ft |
Application | Sound Absorption Well Suited for Harsh Environments Such as Nightclubs, Restaurants, Gymnasiums, Multi Purpose Rooms, Commercial Facilities, and Industrial Facilities |
Temp. Range | 0 Degrees to 1000 Degrees F |
Includes | 4 ft x 25 ft Panel Quilted Fiberglass |
Description
Noise Reduction Partition Panel, Width 4 ft, Length 25 ft, Thickness 2 in, Color Gray, Noise Reduction Coefficient (NRC) 0.65, Material Quilted Fiberglass, Temp. Range 0 Degrees to 1000 Degrees F, Resistant To Alkalis, Dirt, Dust, Grease, Mild Acids, Moisture, Oils, Coverage 100 sq ft, Standards ANSI S1.6, Includes 4 ft x 25 ft Panel Quilted Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Write Way Dual-sided Directional Sign, 18" W, 64.3" H, Steel (SAF4173BL)
- DYMO Label Tape Cartridge, White/Blue, Labels/Roll: Continuous (1805417)
- SAFEWAZE V-Line 6' Energy Absorbing Lanyard: Snap Hooks (FS88560-E)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0025YB)
- SINGER SAFETY Noise Reduc Panel, Strt, 8x12x1 Fiberglass (22123128)
- SINGER SAFETY Acoustic Foam, 54 in. W, PK4 (15016841)
- SINGER SAFETY Acoustic Screen, Modular, Gray, 4-1/2 x8ft. (22-310148)
- SINGER SAFETY Vibration Compound, 5Gallon (23000105)
- SINGER SAFETY Noise Reduc Panel, Strt, 8x4x1 Fiberglass (22123048)
- SINGER SAFETY Noise Reduc Panel, Straight, 10x12x2 (221251210)
- PARTNERS BRAND Convoluted Foam Sets, 6" x 6" x 2", Charcoal, 64/Sets per Case (FCSC662)
- Singer Safety Sound Control and Acoustical Absorption