Shop All Sound Control and Acoustical Absorption
Singer Safety
Noise Reduc Pnl, Strt, 12x12x2 In Fbrgls
Mfr # 221241212
Zoro # G9844791
product price: $881.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$881.99
Free 30-Day Returns
Key Features
- Width 12 ft
- Material Fiberglass
- Noise Reduction Coefficient (NRC) 0.7
- Standards ASTM E84-Class A Fire Rating
- Thickness 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Singer Safety
- MFR # 221241212
- Zoro # G9844791
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 12 ft |
Details
Item | Noise Reduction Partition Panel |
Material | Fiberglass |
Noise Reduction Coefficient (NRC) | 0.7 |
Standards | ASTM E84-Class A Fire Rating |
Thickness | 2 in |
Temp. Range | 180 Degrees F (continuous) +265 Degrees F intermittent |
Resistant To | Grease, Mildew, Oil |
Description
Noise Reduction Partition Panel, Width 12 ft, Thickness 2 in, Noise Reduction Coefficient (NRC) 0.7, Material Fiberglass, Temp. Range 180 Degrees F (continuous) +265 Degrees F intermittent, Resistant To Grease, Mildew, Oil, Standards ASTM E84-Class A Fire Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL / USI ELECTRIC Carbon Monoxide and Gas Alarm, Semiconductor Sensor, 85 dB @ 10 ft Audible Alert (MCN108)
- JUSTIN ORIGINAL WORKBOOTS Size 11EE Men's Western Boot Steel Work Boot, Brown (WK2104- 110 EE)
- METACAULK Fire Barrier Sealant, Pail, 5 gal. (66309)
- FIRST CONCEPT DOOR MAT COIR CHECKR WLC (FC-72026)
- SINGER SAFETY Acoustic Foam, 54 in. W, PK4 (15016841)
- SINGER SAFETY Vibration Compound, 5Gallon (23000105)
- SINGER SAFETY Noise Reduc Panel, Strt, 8x4x1 Fiberglass (22123048)
- SINGER SAFETY Acoustic Screen, Modular, Gray, 4-1/2 x8ft. (22-310148)
- SINGER SAFETY Noise Reduc Panel, Strt, 8x12x1 Fiberglass (22123128)
- SINGER SAFETY Noise Reduc Panel, Straight, 10x12x2 (221251210)
- AURALEX ACOUSTICS Sound Absorption Panels, 24" W x 4 ft. L (M224SST)
- Singer Safety Sound Control and Acoustical Absorption