Shop All Sound Control and Acoustical Absorption
Singer Safety
Noise Reduc Panel, Strt, 8x12x2 Fiberglass
Mfr # 22124128
Zoro # G9073425
product price: $889.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$889.99
Free 30-Day Returns
Key Features
- Width 12 ft
- Length 8 ft
- Material Fiberglass
- Noise Reduction Coefficient (NRC) 0.7
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Singer Safety
- MFR # 22124128
- Zoro # G9073425
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 12 ft |
Length | 8 ft |
Details
Item | Noise Reduction Partition Panel |
Material | Fiberglass |
Noise Reduction Coefficient (NRC) | 0.7 |
Color | Gray |
Standards | ASTM E84-Class A Fire Rating |
Thickness | 2 in |
Temp. Range | 180 Degrees F (continuous) +265 Degrees F intermittent |
Includes | (3) 4 ft x 8 ft Quilted Fiberglass Double Face Panels, (3) Chain Connectors, (3) Threaded Rod Adapters, (2) End Stops, (2) Two Wheel Nylon Rollers, (2) 6 ft Straight Track, (6) Hex Nut, (6) Round Head Screw |
Coverage | Reduces up to 17 dBa |
Application | Noise Abatement |
Resistant To | Grease, Mildew, Oil |
Description
Noise Reduction Partition Panel, Width 12 ft, Length 8 ft, Thickness 2 in, Color Gray, Noise Reduction Coefficient (NRC) 0.7, Material Fiberglass, Temp. Range 180 Degrees F (continuous) +265 Degrees F intermittent, Resistant To Grease, Mildew, Oil, Coverage Reduces up to 17 dBa, Standards ASTM E84-Class A Fire Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Head Suspension, 20 to 25-1/5" (M-150)
- GUARDIAN EQUIPMENT Roofer's Fall Protection Kit, Size: S-L (00815)
- CARHARTT Bib Overalls, 36" Waist Sz, 34" Inseam, Brn (102776-211-36x34)
- HONEYWELL NORTH Dexi-Task, Disposable Dexi-Task Exam Grade Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK (LA049PF/M)
- SINGER SAFETY Acoustic Screen, Modular, Gray, 4-1/2 x8ft. (22-310148)
- SINGER SAFETY Vibration Compound, 5Gallon (23000105)
- SINGER SAFETY Noise Reduc Panel, Strt, 8x12x1 Fiberglass (22123128)
- SINGER SAFETY Noise Reduc Panel, Straight, 10x12x2 (221251210)
- SINGER SAFETY Acoustic Foam, 54 in. W, PK4 (15016841)
- SINGER SAFETY Noise Reduc Panel, Strt, 8x4x1 Fiberglass (22123048)
- AURALEX ACOUSTICS Isolation Material, 2 ft. W, 4 ft. L, PK8 (PLATSHEET)
- Singer Safety Sound Control and Acoustical Absorption