Shop All Sound Control and Acoustical Absorption
Singer Safety
Noise Reduc Panel, Strt, 8x12x1 Fiberglass
Mfr # 22123128
Zoro # G9846155
product price: $512.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$512.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Width 12 ft
- Material Fiberglass
- Noise Reduction Coefficient (NRC) 0.85
- Color Gray
- Standards ASTM E84-Class A Fire Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Singer Safety
- MFR # 22123128
- Zoro # G9846155
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 12 ft |
Details
Item | Noise Reduction Partition Panel |
Material | Fiberglass |
Noise Reduction Coefficient (NRC) | 0.85 |
Color | Gray |
Standards | ASTM E84-Class A Fire Rating |
Thickness | 1 in |
Coverage | Reduces up to 12 dBa |
Includes | (3) 4 ft x 94 in Panels, (3) Chain Connectors, (3) Threaded Rod Adapters, (2) End Stops, (15) Two Wheel Rollers, (2) 6 ft Straight Track |
Application | Noise Abatement |
Temp. Range | 180 Degrees F (continuous) +265 Degrees F intermittent |
Resistant To | Grease, Mildew, Oil |
Description
Noise Reduction Partition Panel, Width 12 ft, Thickness 1 in, Color Gray, Noise Reduction Coefficient (NRC) 0.85, Material Fiberglass, Temp. Range 180 Degrees F (continuous) +265 Degrees F intermittent, Resistant To Grease, Mildew, Oil, Coverage Reduces up to 12 dBa, Standards ASTM E84-Class A Fire Rating, Includes (3) 4 ft x 94 in Panels, (3) Chain Connectors, (3) Threaded Rod Adapters, (2) End Stops, (15) Two Wheel Rollers, (2) 6 ft Straight Track
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, White, Labels/Roll: 3000 (THT-155-490-3)
- CHARTPAK Press-On Numbers, Vinyl, 6", Black, PK21 (01198)
- BRADY Label, 1/2 in W, Clear; White (M6-17-427)
- CAROLINES TREASURES Lobster Retractable Badge Reel (8715BR)
- SINGER SAFETY Vibration Compound, 5Gallon (23000105)
- SINGER SAFETY Acoustic Screen, Modular, Gray, 4-1/2 x8ft. (22-310148)
- SINGER SAFETY Acoustic Foam, 54 in. W, PK4 (15016841)
- SINGER SAFETY Noise Reduc Panel, Straight, 10x12x2 (221251210)
- SINGER SAFETY Noise Reduc Panel, Strt, 8x4x1 Fiberglass (22123048)
- K-FLEX USA Noise Barrier, 25 ft., 48in.W, 0.15in.Thick (6FSGV150025)
- AURALEX ACOUSTICS LENRD Bass Trap Purple, 4PK (LENRD Bass Trap Purple)
- Singer Safety Hearing Protection