Shop All Sound Control and Acoustical Absorption
Singer Safety
Noise Reduc Panel, Strt, 12x8x2 Fiberglass
Mfr # 22124812
Zoro # G9845272
product price: $565.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$565.99
Free 30-Day Returns
Key Features
- Width 8 ft
- Material Fiberglass
- Noise Reduction Coefficient (NRC) 0.7
- Color Gray
- Standards ASTM E84-Class A Fire Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Singer Safety
- MFR # 22124812
- Zoro # G9845272
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 8 ft |
Details
Item | Noise Reduction Partition Panel |
Material | Fiberglass |
Noise Reduction Coefficient (NRC) | 0.7 |
Color | Gray |
Standards | ASTM E84-Class A Fire Rating |
Thickness | 2 in |
Coverage | Reduces up to 17 dBa |
Includes | 2-Panels, Strt Track, Connectors,Rollers |
Resistant To | Grease, Mildew, Oil |
Temp. Range | 180 Degrees F (continuous) +265 Degrees F intermittent |
Application | Noise Abatement |
Description
Noise Reduction Partition Panel, Width 8 ft, Thickness 2 in, Color Gray, Noise Reduction Coefficient (NRC) 0.7, Material Fiberglass, Temp. Range 180 Degrees F (continuous) +265 Degrees F intermittent, Resistant To Grease, Mildew, Oil, Coverage Reduces up to 17 dBa, Standards ASTM E84-Class A Fire Rating, Includes 2-Panels, Strt Track, Connectors,Rollers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSIT Sensor Cap, 1-1/8 x 1-3/8 in. (870-00019)
- ERGODYNE White Class E Hard Hat Cap w/Ratchet Sus (8970-LED)
- LYLE Arrow Traffic Sign, 12 in H, 24 in W, Aluminum, Horizontal Rectangle, No Text, W1-6-24HA (W1-6-24HA)
- CONDOR Anti-Slip Tape, Black, 2 ft. x 60 ft. (GRAN5074)
- SINGER SAFETY Acoustic Screen, Modular, Gray, 4-1/2 x8ft. (22-310148)
- SINGER SAFETY Noise Reduc Panel, Strt, 8x4x1 Fiberglass (22123048)
- SINGER SAFETY Acoustic Foam, 54 in. W, PK4 (15016841)
- SINGER SAFETY Noise Reduc Panel, Straight, 10x12x2 (221251210)
- SINGER SAFETY Vibration Compound, 5Gallon (23000105)
- SINGER SAFETY Noise Reduc Panel, Strt, 8x12x1 Fiberglass (22123128)
- AURALEX ACOUSTICS Isolation Material, 2 ft. W, 4 ft. L, PK8 (PLATSHEET)
- Singer Safety Hearing Protection