Shop All Sound Control and Acoustical Absorption
Singer Safety
Noise Reduc Panel, Strt, 10x4x2 Fiberglass
Mfr # 22124410
Zoro # G9847302
product price: $267.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$267.99
Free 30-Day Returns
Key Features
- Width 4 ft
- Material Fiberglass
- Noise Reduction Coefficient (NRC) 0.7
- Color Gray
- Standards ASTM E84-Class A Fire Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Singer Safety
- MFR # 22124410
- Zoro # G9847302
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 4 ft |
Details
Item | Noise Reduction Partition Panel |
Material | Fiberglass |
Noise Reduction Coefficient (NRC) | 0.7 |
Color | Gray |
Standards | ASTM E84-Class A Fire Rating |
Thickness | 2 in |
Application | Noise Abatement |
Resistant To | Grease, Mildew, Oil |
Includes | (2) 4 ft Straight Track Sections, (2) 4 x 10 ft Sound Panels, (2) Roller End Stops, (3) Chain Track Connectors, (3) Threaded Rod Connectors, Blankets include Grommets to Hang the Panels 12 in on Center Across the Top Edge, Rollers for the Panels |
Temp. Range | 180 Degrees F (continuous) +265 Degrees F intermittent |
Coverage | Reduces up to 17 dBa |
Description
Noise Reduction Partition Panel, Width 4 ft, Thickness 2 in, Color Gray, Noise Reduction Coefficient (NRC) 0.7, Material Fiberglass, Temp. Range 180 Degrees F (continuous) +265 Degrees F intermittent, Resistant To Grease, Mildew, Oil, Coverage Reduces up to 17 dBa, Standards ASTM E84-Class A Fire Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Workwear 9 oz Indura FR Lab Coat-RY-2X (VI9LCRY-2X)
- DUPONT Collared Disposable Coveralls, S, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWHSM002500)
- MILWAUKEE TOOL Work Gloves, Large, Black/Red (48-22-8732)
- MCR SAFETY SensaTouch 5010, Disposable Medical Grade Gloves, 5 mil Palm, Vinyl, Powder-Free, L (9), 1000 PK (5010L)
- SINGER SAFETY Vibration Compound, 5Gallon (23000105)
- SINGER SAFETY Noise Reduc Panel, Strt, 8x4x1 Fiberglass (22123048)
- SINGER SAFETY Acoustic Screen, Modular, Gray, 4-1/2 x8ft. (22-310148)
- SINGER SAFETY Acoustic Foam, 54 in. W, PK4 (15016841)
- SINGER SAFETY Noise Reduc Panel, Straight, 10x12x2 (221251210)
- SINGER SAFETY Noise Reduc Panel, Strt, 8x12x1 Fiberglass (22123128)
- AURALEX ACOUSTICS ProPAD (ProPAD™)
- Singer Safety Hearing Protection