Shop All Sound Control and Acoustical Absorption
Singer Safety
Noise Reduc Panel, Straight, 10x12x2
Mfr # 221251210
Zoro # G9842987
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,478.99
Free 30-Day Returns
Key Features
- Width 12 ft
- Material Fiberglass
- Noise Reduction Coefficient (NRC) 0.65
- Color Gray
- Standards ASTM E84-Class A Fire Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Singer Safety
- MFR # 221251210
- Zoro # G9842987
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 12 ft |
Details
Item | Noise Reduction Partition Panel |
Material | Fiberglass |
Noise Reduction Coefficient (NRC) | 0.65 |
Color | Gray |
Standards | ASTM E84-Class A Fire Rating |
Thickness | 2 in |
Includes | 3-Panels, Strt Track, Connectors,Rollers |
Coverage | Reduces up to 21 dBa |
Application | Noise Abatement |
Temp. Range | 180 Degrees F (continuous) +265 Degrees F intermittent |
Resistant To | Grease, Mildew, Oil |
Description
Noise Reduction Partition Panel, Width 12 ft, Thickness 2 in, Color Gray, Noise Reduction Coefficient (NRC) 0.65, Material Fiberglass, Temp. Range 180 Degrees F (continuous) +265 Degrees F intermittent, Resistant To Grease, Mildew, Oil, Coverage Reduces up to 21 dBa, Standards ASTM E84-Class A Fire Rating, Includes 3-Panels, Strt Track, Connectors,Rollers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Equipment Locked Out Tag, Pk25 (LOTAG17-25)
- ZORO SELECT Face Mask3Ply Black Single Mask (3PLYBLACKM)
- KLEENGUARD Hooded Disposable Coveralls, S, 25 PK, White, Microporous Film Laminate, Zipper (41503)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1880R20)
- SINGER SAFETY Acoustic Screen, Modular, Gray, 4-1/2 x8ft. (22-310148)
- SINGER SAFETY Noise Reduc Panel, Strt, 8x12x1 Fiberglass (22123128)
- SINGER SAFETY Acoustic Foam, 54 in. W, PK4 (15016841)
- SINGER SAFETY Noise Reduc Panel, Strt, 8x4x1 Fiberglass (22123048)
- SINGER SAFETY Vibration Compound, 5Gallon (23000105)
- GUARDIAN TELECOM Acoustic Booth, Gray, Galvanizd Liner, 24dB (P9010)
- AURALEX ACOUSTICS SonoLite Bass Trap Black (SonoLite Bass Trap Black)
- Singer Safety Sound Control and Acoustical Absorption