Shop All Sound Control and Acoustical Absorption
Singer Safety
Noise Reduc Panel, Crvd Barrier, 12x4x2
Mfr # 22125C412
Zoro # G9839742
product price: $668.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$668.99
Free 30-Day Returns
Key Features
- Width 4 ft
- Material Fiberglass
- Noise Reduction Coefficient (NRC) 0.65
- Color Gray
- Standards ASTM E84-Class A Fire Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Singer Safety
- MFR # 22125C412
- Zoro # G9839742
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 4 ft |
Details
Item | Noise Reduction Partition Panel |
Material | Fiberglass |
Noise Reduction Coefficient (NRC) | 0.65 |
Color | Gray |
Standards | ASTM E84-Class A Fire Rating |
Thickness | 2 in |
Temp. Range | 180 Degrees F (continuous) +265 Degrees F intermittent |
Includes | 1-Panel, Curved Track, Connectors, Rollers |
Application | Noise Abatement |
Resistant To | Grease, Mildew, Oil |
Coverage | Reduces up to 21 dBa |
Description
Noise Reduction Partition Panel, Width 4 ft, Thickness 2 in, Color Gray, Noise Reduction Coefficient (NRC) 0.65, Material Fiberglass, Temp. Range 180 Degrees F (continuous) +265 Degrees F intermittent, Resistant To Grease, Mildew, Oil, Coverage Reduces up to 21 dBa, Standards ASTM E84-Class A Fire Rating, Includes 1-Panel, Curved Track, Connectors, Rollers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 4X5X30" Yellow Wire Marking Flags, 1000C (15901-41-4)
- HONEYWELL Fendall Porta StreamĀ® II; Eyewash Station, Gravity-Fed, 16 gal Capacity (32-000200-0000)
- MECHANIX WEAR Mechanics Glove, 4X Original, XL, Black, PR (MG4X-75-011)
- SCHNEIDER ELECTRIC Fixing base, Harmony XVB, for modular tower lights, plastic, 70mm, 780mm black aluminium support tube + black fixing plate (XVBZ04)
- SINGER SAFETY Noise Reduc Panel, Strt, 8x4x1 Fiberglass (22123048)
- SINGER SAFETY Vibration Compound, 5Gallon (23000105)
- SINGER SAFETY Noise Reduc Panel, Straight, 10x12x2 (221251210)
- SINGER SAFETY Noise Reduc Panel, Strt, 8x12x1 Fiberglass (22123128)
- SINGER SAFETY Acoustic Foam, 54 in. W, PK4 (15016841)
- SINGER SAFETY Acoustic Screen, Modular, Gray, 4-1/2 x8ft. (22-310148)
- AURALEX ACOUSTICS Wall Insulation, 2 ft. W, 4 ft. L, PK6 (2MF24)
- Singer Safety Sound Control and Acoustical Absorption