Shop All Sound Control and Acoustical Absorption
Singer Safety
Noise Reduc Panel, Crvd, 12x4x1 Fiberglass
Mfr # 22123C412
Zoro # G9842971
product price: $297.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$297.99
Free 30-Day Returns
Key Features
- Width 4 ft
- Length 12 ft
- Material Fiberglass
- Noise Reduction Coefficient (NRC) 0.85
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Singer Safety
- MFR # 22123C412
- Zoro # G9842971
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 4 ft |
Length | 12 ft |
Details
Item | Noise Absorber |
Material | Fiberglass |
Noise Reduction Coefficient (NRC) | 0.85 |
Color | Gray |
Standards | ASTM E84-Class A Fire Rating |
Thickness | 1 in |
Application | Noise Abatement |
Resistant To | Grease, Mildew, Oil |
Includes | 1-Panel, Curved Track, Connectors, Rollers Noise Reduction Partition Panels |
Temp. Range | 180 Degrees F (continuous) +265 Degrees F intermittent |
Coverage | Reduces up to 12 dBa |
Description
Noise Absorber, Width 4 ft, Length 12 ft, Thickness 1 in, Color Gray, Noise Reduction Coefficient (NRC) 0.85, Material Fiberglass, Temp. Range 180 Degrees F (continuous) +265 Degrees F intermittent, Resistant To Grease, Mildew, Oil, Coverage Reduces up to 12 dBa, Standards ASTM E84-Class A Fire Rating, Includes 1-Panel, Curved Track, Connectors, Rollers Noise Reduction Partition Panels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEL PRO FLOOR MAT 24X34in. (107-1-2434-EHVR)
- CONDOR Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, XL, PR (29JV99)
- CORDOVA Glove, Multi-Color, Cotton/Poly, PK12 (3115L)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GTXOTL)
- SINGER SAFETY Acoustic Foam, 54 in. W, PK4 (15016841)
- SINGER SAFETY Acoustic Screen, Modular, Gray, 4-1/2 x8ft. (22-310148)
- SINGER SAFETY Noise Reduc Panel, Strt, 8x12x1 Fiberglass (22123128)
- SINGER SAFETY Vibration Compound, 5Gallon (23000105)
- SINGER SAFETY Noise Reduc Panel, Straight, 10x12x2 (221251210)
- SINGER SAFETY Noise Reduc Panel, Strt, 8x4x1 Fiberglass (22123048)
- SOUND SEAL Duct Liner, Noise Absorbing, 1 In Thick (DL100)
- Singer Safety Hearing Protection