Shop All Sound Control and Acoustical Absorption
Singer Safety
Noise Redc Panel, Strt Barrier, 10x4x1
Mfr # 22125410
Zoro # G9841991
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$545.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 4 ft
- Material Fiberglass
- Noise Reduction Coefficient (NRC) 0.65
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Singer Safety
- MFR # 22125410
- Zoro # G9841991
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 4 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Noise Reduction Partition Panel |
Material | Fiberglass |
Noise Reduction Coefficient (NRC) | 0.65 |
Color | Gray |
Standards | ASTM E84-Class A Fire Rating |
Thickness | 2 in |
Includes | 1-Panel, Strt Track, Connectors,Rollers |
Resistant To | Grease, Mildew, Oil |
Coverage | Reduces up to 21 dBa |
Temp. Range | 180 Degrees F (continuous) +265 Degrees F intermittent |
Application | Noise Abatement |
Description
Noise Reduction Partition Panel, Width 4 ft, Thickness 2 in, Color Gray, Noise Reduction Coefficient (NRC) 0.65, Material Fiberglass, Temp. Range 180 Degrees F (continuous) +265 Degrees F intermittent, Resistant To Grease, Mildew, Oil, Coverage Reduces up to 21 dBa, Standards ASTM E84-Class A Fire Rating, Includes 1-Panel, Strt Track, Connectors,Rollers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mach 5 Anti-Vibration Impact Glove, M, PR (MFI2-03-M)
- SECURE CLICK Full Face Piece (FF-801)
- BRADY Ribbon, Black, 4-1/9 In. W, 200 ft. L (96089)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (109S0046CH)
- SINGER SAFETY Noise Reduc Panel, Straight, 10x12x2 (221251210)
- SINGER SAFETY Acoustic Foam, 54 in. W, PK4 (15016841)
- SINGER SAFETY Acoustic Screen, Modular, Gray, 4-1/2 x8ft. (22-310148)
- SINGER SAFETY Noise Reduc Panel, Strt, 8x12x1 Fiberglass (22123128)
- SINGER SAFETY Vibration Compound, 5Gallon (23000105)
- SINGER SAFETY Noise Reduc Panel, Strt, 8x4x1 Fiberglass (22123048)
- SOUND SEAL Acoustic Foam, Convoluted, Gray, 2in, PK4 (CF2)
- Singer Safety Sound Control and Acoustical Absorption