Shop All Sound Control and Acoustical Absorption
Singer Safety
Flat Foam, 54 in. W
Mfr # 15016954-10
Zoro # G6806877
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 1/2 ft
- Material Open Cell Polyurethane Foam
- Noise Reduction Coefficient (NRC) 0.95
- Color Gray
- Standards MVSS #302
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Singer Safety
- MFR # 15016954-10
- Zoro # G6806877
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 4 1/2 ft |
Length | 10 ft |
Details
Item | Flat Foam |
Material | Open Cell Polyurethane Foam |
Noise Reduction Coefficient (NRC) | 0.95 |
Color | Gray |
Standards | MVSS #302 |
Thickness | 1 in |
Application | Acoustic Foams are an Excellent Choice for Do-It-Yourself Projects Requiring Small to Moderate Areas of Noise Absorption Material |
Coverage | 45 sq ft |
Temp. Range | -20 Degrees to 180 Degrees F |
Description
Flat Foam, Width 4 1/2 ft, Length 10 ft, Thickness 1 in, Color Gray, Noise Reduction Coefficient (NRC) 0.95, Material Open Cell Polyurethane Foam, Temp. Range -20 Degrees to 180 Degrees F, Coverage 45 sq ft, Standards MVSS #302
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, Fire Extinguisher Inside, 18in X 12in Decal, 12" W, 18" L, Landscape (OS-NS-D-1218-L-12597)
- NMC Black W/1 3/4Ft Body Safety Lock-Out P (MP410BK)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, S, 1 PR (2061-S (7))
- CHARLOTTE MADISON Ultra Work Sport Anti-Fatigue Insoles B Shoe Men 5-6Women 7.5-8.5 (CH735363)
- SINGER SAFETY Acoustic Screen, Modular, Gray, 4-1/2 x8ft. (22-310148)
- SINGER SAFETY Vibration Compound, 5Gallon (23000105)
- SINGER SAFETY Acoustic Foam, 54 in. W, PK4 (15016841)
- SINGER SAFETY Noise Reduc Panel, Strt, 8x12x1 Fiberglass (22123128)
- SINGER SAFETY Noise Reduc Panel, Strt, 8x4x1 Fiberglass (22123048)
- SINGER SAFETY Noise Reduc Panel, Straight, 10x12x2 (221251210)
- AURALEX ACOUSTICS ProPanel B224OBS (ProPanel B224OBS)
- Singer Safety Hearing Protection