Shop All Sound Control and Acoustical Absorption
Singer Safety
Acoustic Foam, 54 in. W, PK4
Mfr # 15016841
Zoro # G6875416
product price: $178.99
/pk 4, $44.75/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 ft 3 in
- Length 4 ft 5 in
- Material Open Cell Polyurethane Foam
- Noise Reduction Coefficient (NRC) 0.6
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Singer Safety
- MFR # 15016841
- Zoro # G6875416
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 2 ft 3 in |
Length | 4 ft 5 in |
Details
Item | Acoustic Foam |
Material | Open Cell Polyurethane Foam |
Noise Reduction Coefficient (NRC) | 0.6 |
Color | Gray |
Standards | MVSS #302 |
Thickness | 1 in |
Coverage | 40 sq ft |
Application | Convoluted Foam Gives You 4 Times More Absorptive Surface than Flat Foams |
Temp. Range | -40 Degrees to 250 Degrees F |
Description
Acoustic Foam, Width 2 ft 3 in, Length 4 ft 5 in, Thickness 1 in, Color Gray, Noise Reduction Coefficient (NRC) 0.6, Material Open Cell Polyurethane Foam, Temp. Range -40 Degrees to 250 Degrees F, Coverage 40 sq ft, Standards MVSS #302, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Support, Right, L, Tan (4010)
- HILLMAN 8X12 Blk/Red Sale Sign, 839932 (839932)
- 3M E-A-R UltraFit Reusable Corded Ear Plugs, Flanged Shape, NRR 25 dB, M, Blue, 200 Pairs (340-4017)
- PIONEER Oxford PVC Hi Viz Rain Suit, Green, 4XL (V1080360U-4XL)
- SINGER SAFETY Noise Reduc Panel, Straight, 10x12x2 (221251210)
- SINGER SAFETY Noise Reduc Panel, Strt, 8x4x1 Fiberglass (22123048)
- SINGER SAFETY Vibration Compound, 5Gallon (23000105)
- SINGER SAFETY Acoustic Screen, Modular, Gray, 4-1/2 x8ft. (22-310148)
- SINGER SAFETY Noise Reduc Panel, Strt, 8x12x1 Fiberglass (22123128)
- BAND-IT EDGING WHT MELA 3/4""X50' (38565)
- ARMACELL 3/4" X 36" X 48" Armaflex Sheet 96/Ctn (APS34043)
- Singer Safety Sound Control and Acoustical Absorption