Shop All Pressure Washers
Simpson
Industrial Duty 4200 psi 4.0 gpm Cold Water Pressure Washer
Mfr # 95002
Zoro # G3106192
product price: $5,999.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$5,999.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 4200 psi
- Operating Pressure 4200 psi
- Pressure Washer Flow Rate 4 gpm
- Pressure Washer Duty Rating Industrial Duty
- Pressure Washer Water Type Cold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson
- MFR # 95002
- Zoro # G3106192
- UPC # 879399001895
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 4200 psi |
Operating Pressure | 4200 psi |
Pressure Washer Flow Rate | 4 gpm |
Pressure Washer Duty Rating | Industrial Duty |
Pressure Washer Water Type | Cold |
Item | Pressure Washer |
Description
Trailer Pressure Washer,4200 psi,4.0 gpm
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CO, GA, IN, KS, LA, ME, MN, MT, NH, OH, VA, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNDERHILL Prospray Gun Gold Series (NG200-P)
- ZORO SELECT Non-Woven Landscape Fabric, Polypropylene (31NG25)
- TAPCO, TRAFFIC & PARKING CONTROL CO Hydrant/Utility Marker, 5' Long with Port Mount Bracket, Red/White (2673-00005)
- ECHO Torque Trimmer Attachment, 34 In. (99944200545)
- SIMPSON Heavy Duty 3200 psi 2.8 gpm Cold Water Pressure Washer (95000)
- SIMPSON Pressure Washer (61024)
- SIMPSON Pressure Washer (61095)
- SIMPSON Light Duty 1200 psi 2.3 gpm Hot Water Electric Pressure Washer (MB1223)
- SIMPSON Heavy Duty 3600 psi 2.5 gpm Water Pressure Washer (65201)
- SIMPSON Heavy Duty 4000 psi 5.0 gpm Water Pressure Washer (65212)
- EARTHWISE 1650 PSI 1.4 GPM Electric Pressure Washer, 1650 PSI (PW16503)
- Simpson Pressure Washers