Shop All Structural Framing System Accessories
Simpson Strong-Tie
ZMax Silver Steel Deck Tension Tie Kit 14 Ga.
Mfr # DTT1Z-KT
Zoro # G605993322
product price: $47.15
/ea
Sold in multiples of 4 for $188.60
$188.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width In 1.50 in
- Length 1.46875 in
- Height (In.) 7.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # DTT1Z-KT
- Zoro # G605993322
- UPC # 707392694137
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width In | 1.50 in |
Length | 1.46875 in |
Height (In.) | 7.125 in |
Description
DTT tension ties are safe cost-effective connectors designed to meet or exceed code requirements for deck construction. These versatile DTT connectors are also load rated as a holdown for light-duty shearwalls and braced-wall panel applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Chrome, 18x72 (1872CH)
- AP PRODUCTS AP Products 017-412406 Sikasil-N Plus US, Clear (017-412406)
- DURHAM MFG 10 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 4-3/16 in W, 3 in H, 5-7/16 in L, Yellow (PB30210-21)
- ENPAC IBC Bin, Sump Only, 79" L x 78" W x 20" H (5390-BK)
- SIMPSON STRONG-TIE 6.25 in. H X 5 in. W 18 Ga. Galvanized Steel Hurricane Tie (H10A)
- SIMPSON STRONG-TIE Stringer Connector Lscz (LSCZ)
- SIMPSON STRONG-TIE STRAP 14 GA 33-13/16"" L (ST6236)
- SIMPSON STRONG-TIE Insulation Support Is16 (IS16-R100)
- SIMPSON STRONG-TIE Strap 30 In. Lsta30 (LSTA30)
- SIMPSON STRONG-TIE CONNECTOR SCREW 3-1/2""L (SDS25312-R25L)
- 80/20 Economy 25 S 1/4-20 T-Nut Black (25-3382)
- Simpson Strong-Tie Structural Framing Systems