Shop All Aluminum Extrusions
Simpson Strong-Tie
Zmax Blk Decor Washer
Mfr # APDMW56
Zoro # G506912064
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.101 in
- Width (In.) 3 in
- Height (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # APDMW56
- Zoro # G506912064
- UPC # 707392874195
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Length | 0.101 in |
Width (In.) | 3 in |
Height (In.) | 3 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Solid Shelf, 24"D x 60"W, Silver (2460FS)
- 80/20 Dropin T-Nut 5/16-18 W/Flex Hand 40S Blk (40-3282)
- EDSAL Boltless Shelving Unit, 17"D x 69"W x 84"H, 4 Shelves, Steel (RL6914)
- DAYTON Agitator Air Mixer, Size 5 Gallon (32V131)
- SIMPSON STRONG-TIE Simpson Strong Tie H2.5AZ H2.5AZ Hurricane Tie (747925)
- SIMPSON STRONG-TIE Simpson Strong Tie AM 1-2-WEST 0.5 in. Anchor Mate (848877)
- SIMPSON STRONG-TIE Simpson Strong Tie H1Z H1Z Hurricane Tie (747913)
- EZTUBE Extrusion for 1/4in Flush Panel Black, 98in L x 1in W x 1in H (100-120-8 BK)
- 80/20 T-Slot Framing System, 17/64"Bore dia. (3060-120)
- EZTUBE Extrusion for 3/4in Flush Panel Black, 60in L x 1in W x 1in H (100-140-5 BK)
- 80/20 T-Slotted Extrusion, 10S, 72 Lx2 In H (1020-72)
- Simpson Strong-Tie Structural Framing Systems