Shop All Wire Connectors
Simpson Strong-Tie
ZMax 7 in. H X 1.56 in. W 18 Ga. Steel Joist Hanger
Mfr # LRU28Z
Zoro # G605305378
Sold in multiples of 25 for $234.75
$234.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8.440102 in
- Width 3-1/2 in
- Depth 1.809291 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # LRU28Z
- Zoro # G605305378
- UPC # 707392168331
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 8.440102 in |
Width | 3-1/2 in |
Depth | 1.809291 in |
Description
The LRU offers an economic alternative for those applications requiring a sloped hanger for rafter-to-ridge connections. Used with solid-sawn rafters the LRUÆs unique design enables the hanger to be installed either before or after the rafter is in place. The field-adjustable seat helps improve job efficiency by eliminating mismatched angles in the field and lead times associated with special orders. The LRU offers comparable or better load capacity to other rafter hangers at a reduced cost while using fewer fasteners.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING 3/4 in. Straight Non-Metallic Liquid Tight Male Connector (P075CGY)
- PANDUIT Cushionsleeving, H, 10 ft.x.47"w (PCSH-B-CR)
- IGUS Cable Carrier, Mini, Open, OW1.93In/ 49mm (15-038-075-0-1)
- ZORO SELECT 16 AWG 7 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3708)
- SIMPSON STRONG-TIE Joist Hanger Lus24Z (LUS24Z)
- SIMPSON STRONG-TIE Angle Zmax A23Z (A23Z)
- SIMPSON STRONG-TIE ZMax 10 in. H X 2 in. W 18 Ga. Steel Joist Hanger (LUS210-3Z)
- SIMPSON STRONG-TIE STRAP TIE 16GA 23-5/16""L (ST6224)
- SIMPSON STRONG-TIE 2X Zmax Galv Steel (APA21)
- SIMPSON STRONG-TIE 4X Zmax Blk Deck Joist (APDJT2-4)
- SOUTHWIRE 100' 10/2 Uf W/G Cable (13056728)
- Simpson Strong-Tie Wire Connectors