Shop All Wire Connectors
Simpson Strong-Tie
ZMax 5.72 in. H X 3.5 in. W 10 Ga. Steel Post Base
Mfr # CPT44Z
Zoro # G305305340
product price: $39.79
/ea
Sold in multiples of 10 for $397.90
$397.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5-23/32 in
- Width 3-1/2 in
- Depth 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # CPT44Z
- Zoro # G305305340
- UPC # 707392217404
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 5-23/32 in |
Width | 3-1/2 in |
Depth | 3-1/2 in |
Description
The CPTZ post base incorporates a knife plate with a standoff base. It achieves a clean concealed look while providing a 1 in. standoff height above concrete. The CPTZ is installed with 1/2 in. diameter galvanized pins (supplied).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Padlock Attachment (MPRPAF)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 2 Gang, Malleable Iron (EDSC272)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (24EN73)
- MARATHON 1 Hp General Purpose, 3 Phase, 1800 Rpm, 230/460 V, 80 Frame, Tefc (R313A)
- SIMPSON STRONG-TIE Joist Hanger Lus26Z (LUS26Z)
- SIMPSON STRONG-TIE 6X Zmax Galv Steel (APA6)
- SIMPSON STRONG-TIE Nailless Bridging 2X10 (NCA2X10-16)
- SIMPSON STRONG-TIE Post Base Pb46 4X6 (PB46)
- SIMPSON STRONG-TIE STRAP TIE 16GA 23-5/16""L (ST6224)
- SIMPSON STRONG-TIE 6X6 Zmax Blk T Strap (APT6)
- BUCHANAN Twist On Wire Connector, 14-6 AWG, PK25 (B4-1)
- Simpson Strong-Tie Wire Connectors