Shop All Structural Framing System Accessories
Simpson Strong-Tie
ZMax 5.56 in. H X 5.56 in. W 16 Ga. Steel End Post Cap
Mfr # LPC6Z
Zoro # G705309580
product price: $6.09
/ea
Sold in multiples of 40 for $243.60
$243.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width In 5.6805 in
- Length 1.4855 in
- Height 4.7465 in
- Width 5.6805 in
- Height (In.) 4.7465 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # LPC6Z
- Zoro # G705309580
- UPC # 44315744402
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width In | 5.6805 in |
Length | 1.4855 in |
Height | 4.7465 in |
Width | 5.6805 in |
Height (In.) | 4.7465 in |
Description
Post Caps connect tops of posts to members for a secure connection and are ideal for new or retrofit applications where structural support is needed. Post caps are available in a variety of one-piece caps for new construction and two-piece options for retrofit of existing connections. The LPC provides a connection between a 4x or 6x beam and post. This versatile connector is suitable for a variety of connections with 4x or 6x lumber.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roll In T-Nut W/ Ball Spring 1/4-20 ss (13018)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Green (30260GREEN)
- 80/20 Locking Door Latch With Key (40-2063)
- REV-A-SHELF Rev-A-Shelf 18 W Closet Basket for Custom Closet Systems (CB-181607CR-1)
- SIMPSON STRONG-TIE Plywood Clip Pscl 7/16 (PSCL 7/16)
- SIMPSON STRONG-TIE CONNECTOR SCREW 3-1/2""L (SDS25312-R25L)
- SIMPSON STRONG-TIE HURRICANE TIE H1 (H1)
- SIMPSON STRONG-TIE 1.31 in. H X 1 in. W 20 Ga. Plywood Panel Sheathing Clip (PSCA 15/32)
- SIMPSON STRONG-TIE Simpson Strong-Tie SD10212R100-R Structural Connector Screw No.10 x 2.5 in. (5608203)
- SIMPSON STRONG-TIE Plywood Clip Pscl 5/8 (PSCL 5/8)
- SIMPSON STRONG-TIE Composite Base Cps6 6X6 (CPS6)
- Simpson Strong-Tie Structural Framing System Accessories