Shop All Wire Connectors
Simpson Strong-Tie
ZMax 5.25 in. H X 1.56 in. W 18 Ga. Steel Joist Hanger
Mfr # LRU26Z
Zoro # G105305397
product price: $6.99
/ea
Sold in multiples of 25 for $174.75
$174.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6.752602 in
- Width 3-1/2 in
- Depth 1.809291 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # LRU26Z
- Zoro # G105305397
- UPC # 707392266242
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 6.752602 in |
Width | 3-1/2 in |
Depth | 1.809291 in |
Description
The LRU offers an economic alternative for those applications requiring a sloped hanger for rafter-to-ridge connections. Used with solid-sawn rafters the LRUÆs unique design enables the hanger to be installed either before or after the rafter is in place. The field-adjustable seat helps improve job efficiency by eliminating mismatched angles in the field and lead times associated with special orders. The LRU offers comparable or better load capacity to other rafter hangers at a reduced cost while using fewer fasteners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No (XTCE009B01B)
- SCHNEIDER ELECTRIC TeSys GS, disconnect switch, fuse, 3 P, 600 V, UL 30 A, Type J fuse (GS1DU3)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, Orange, Nylon Jacket, PVC Insulation (11593105)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 36.00x30.00x16.00, Gray, Steel (A36H30FLP)
- SIMPSON STRONG-TIE Adj Post Cap Zmax Lpc4Z (LPC4Z)
- SIMPSON STRONG-TIE G185 2x Rigid Tie ZMax (RTA2Z)
- SIMPSON STRONG-TIE 4X4 Zmax Blk T Strap (APT4)
- SIMPSON STRONG-TIE G185 3x5 FramAngle ZMax (A35Z)
- SIMPSON STRONG-TIE 6X Zmax Galv Steel (APA6)
- SIMPSON STRONG-TIE Post Base Pbs44Az (PBS44AZ)
- LIND EQUIPMENT StaticSure Portable with Large Clamps (LE600-20CG-2SG)
- Simpson Strong-Tie Wire Connectors & Disconnects