Shop All Wire Connectors
Simpson Strong-Tie
ZMax 3.25 in. H X 3.56 in. W 18 Ga. Steel Post Base
Mfr # BC40Z
Zoro # G305389036
product price: $4.19
/ea
Sold in multiples of 50 for $209.50
$209.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.298 in
- Width 3-1/4 in
- Depth 3.6585 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # BC40Z
- Zoro # G305389036
- UPC # 707392228301
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 2.298 in |
Width | 3-1/4 in |
Depth | 3.6585 in |
Description
Post and Column Bases secure the bottom of posts or columns to concrete and are perfect for decks or patio covers. Models are available for attaching to existing hardened concrete wet concrete as well as wood. The BC series offers dual purpose post cap or base for light cap or base applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A50QS-Y Series, 50A, Fast-Acting, 500V AC, Bolt-On (A50QS50-4Y)
- TY-RAP 13" L Wrap Hook-&-Loop Cable Tie BK PK 10 (FO350-50-0)
- TORK Photocntrl, 1/2 In. Conduit, Flush, 120VAC (2000)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.80A, 250V AC, Non-Indicating (FNM-1-8/10)
- SIMPSON STRONG-TIE Hurricane Tie Zmax H1Z (H1Z)
- SIMPSON STRONG-TIE 6X6 Zmax Blk T Strap (APT6)
- SIMPSON STRONG-TIE Joist Hanger Lus24Z (LUS24Z)
- SIMPSON STRONG-TIE Angle Zmax A21Z (A21Z)
- SIMPSON STRONG-TIE Post Base Pbs44Az (PBS44AZ)
- SIMPSON STRONG-TIE ZMax 5.25 in. H X 1.56 in. W 18 Ga. Steel Joist Hanger (LRU26Z)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (B1-1)
- Simpson Strong-Tie Wire Connectors