Shop All Aluminum Extrusions
Simpson Strong-Tie
Zmax 18Ga Hurricane Tie
Mfr # H8Z
Zoro # G306912233
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.423 in
- Width (In.) 1.423 in
- Height (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # H8Z
- Zoro # G306912233
- UPC # 707392404507
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Length | 1.423 in |
Width (In.) | 1.423 in |
Height (In.) | 8 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Basket Unit, w/Casters, 4 Baskets, 18x60x69 (MBSK1860CH)
- MANHATTAN COMFORT Gramercy Wardrobe Armoire Closet, Nature and Textured Grey (107GMC7)
- GLOBAL INDUSTRIAL Unassembled Heavy Duty Storage Steel Cabinet, 48x24x78, Black (603357BK)
- WIRECRAFTERS Physical Barrier Hinged Door, 3 ft x 5 ft (HDR355)
- SIMPSON STRONG-TIE Simpson Strong Tie H1Z H1Z Hurricane Tie (747913)
- SIMPSON STRONG-TIE Simpson Strong Tie H2.5AZ H2.5AZ Hurricane Tie (747925)
- SIMPSON STRONG-TIE Simpson Strong Tie AM 1-2-WEST 0.5 in. Anchor Mate (848877)
- FAZTEK Framing Extrusion, Double Channel, L 48 In (13FT9030-48)
- FAZTEK Framing Extrusion, Smth, L48In, 2.559Lb/Ft (15QE3030L-48)
- SIMPSON Zmax A35Z Framing Angle (5606595)
- 80/20 Extrusion, T-Slot, 15S, 72 In L, 1.5 In W (1515-S-72)
- Simpson Strong-Tie Structural Framing Systems