Shop All Wire Connectors
Simpson Strong-Tie
ZMax 10 in. H X 2 in. W 18 Ga. Steel Joist Hanger
Mfr # LUS210-3Z
Zoro # G105305663
product price: $8.45
/ea
Sold in multiples of 25 for $211.25
$211.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.2355 in
- Width 6.846 in
- Depth 2.2355 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # LUS210-3Z
- Zoro # G105305663
- UPC # 707392185505
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 8.2355 in |
Width | 6.846 in |
Depth | 2.2355 in |
Description
Joist hangers are designed to provide support underneath the joist rafter or beam to provide a strong a connection. Simpson Strong-Tie offers a diverse line of hangers to handle almost any application with top flange concealed flange and field skewable and slopeable options. LUS joist hangers provide a connection between a joist and header.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 2C 216S SKT PLUG (MS3106A10SL4SRES)
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK50 (MVU10-8FX)
- ALLIED TUBE & CONDUIT EMT Conduit, 3/4 in Size, 10 ft L, Steel, Galvanized, Gray (583203)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-07-18-100)
- SIMPSON STRONG-TIE Hurricane Tie Zmax H1Z (H1Z)
- SIMPSON STRONG-TIE Adj Post Cap Zmax Lpc4Z (LPC4Z)
- SIMPSON STRONG-TIE ZMax 3.25 in. H X 3.56 in. W 18 Ga. Steel Post Base (BC40Z)
- SIMPSON STRONG-TIE 2X Zmax Galv Steel (APA21)
- SIMPSON STRONG-TIE STRAP TIE 16GA 23-5/16""L (ST6224)
- SIMPSON STRONG-TIE L-Angle Zmax L70Z (L70Z)
- DRYCONN Medium Waterproof Wire Connector, PK500 (62250)
- Simpson Strong-Tie Wire Connectors