Shop All Drive Pin Anchors
Simpson Strong-Tie
Zinc Nailon Nail Drive Anchor, 3/16" Dia., 7/8" L, Carbon Steel Zinc Plated
Mfr # ZN18078B
Zoro # G208728598
product price: $0.15
/ea
Sold in multiples of 3000 for $450.00
$450.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/16"
- Sub-Brand Zinc Nailon
- Overall Length 7/8"
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # ZN18078B
- Zoro # G208728598
- UPC # 707392324805
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 7/8" |
Drill Bit Size | 3/16" |
Minimum Installation Depth | 5/8" |
Details
Item | Nail Drive Anchor |
Sub-Brand | Zinc Nailon |
Material | Carbon Steel |
Finish | Zinc Plated |
Description
Simpson Strong-Tie Drive Pin Anchor, Series: Nailon, 3/16 in Dia, 7/8 in Overall Length, Die-Cast Zamak 3 Alloy Body Shell, Carbon Steel Pin, Mushroom Head, 3/16 in Drill, 5/8 in Minimum Embedment Depth, 115 lb at 3000 psi Shear Strength, 115 lb at 3000 psi Tensile, Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&C EAGLE Staples, 16 ga, Medium Crown, 1-1/2 in Leg L, 18-8 Stainless Steel, 2000 PK (SDM112SS-2M)
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive (158GCS5)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 35/64 in L, Aluminum Body, 500 PK (U33190.015.0056)
- ZORO SELECT Wood Screw, #6, 2-1/4 in, Black Phosphate Steel Trim Head Phillips Drive, 100 PK (DPTI0-60225-100P)
- SIMPSON STRONG-TIE Crimp Drive Nail Drive Anchor, 1/4" Dia., 3" L, Carbon Steel Zinc Plated (CD25300M)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1" L, Alloy Steel Zinc Plated, 100 PK (02808-PWR)
- GRIP-RITE Nail Drive Anchor, 5/8" Dia., 12" L, Steel 25 PK (5812HGAB25)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 5/8" L, Aluminum 1000 PK (14625ACA)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 17/32" L, Aluminum Plain, 500 PK (5ZVL1)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1" L, Nylon 100 PK (50196)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1/4" L, Aluminum 10 PK (932008)
- Simpson Strong-Tie Drive Pin Anchors