Shop All Drive Pin Anchors
Simpson Strong-Tie
Zinc Nailon Nail Drive Anchor, 1/4" Dia., 1" L, Carbon Steel Zinc Plated
Mfr # ZN25100B
Zoro # G708728579
product price: $0.15
/ea
Sold in multiples of 1500 for $225.00
$225.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Sub-Brand Zinc Nailon
- Overall Length 1"
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # ZN25100B
- Zoro # G708728579
- UPC # 707392705802
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1" |
Drill Bit Size | 1/4" |
Minimum Installation Depth | 5/8" to 1-1/2" |
Details
Item | Nail Drive Anchor |
Sub-Brand | Zinc Nailon |
Material | Carbon Steel |
Finish | Zinc Plated |
Description
Simpson Strong-Tie Drive Pin Anchor, Series: Nailon, 1/4 in Dia, 1 in Overall Length, Die-Cast Zamak 3 Alloy Body Shell, Carbon Steel Pin, Mushroom Head, 1/4 in Drill, 5/8 in, 3/4 in, 1-1/2 in Minimum Embedment Depth, 160 lb/190 lb/265 lb at 3000 psi Shear Strength, 150 lb, 195 lb, 265 lb at 3000 psi Tensile, Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (N01200.031.0400)
- MIDWEST FASTENER Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 4 PK (78385)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 12 ft, Steel, Grade B7, Black Oxide Finish (U22180.125.9999)
- DEWALT Heavy Duty Staples, T25, 5/16 in Leg L, Steel, 5000 PK (DWHTTA7055)
- SIMPSON STRONG-TIE Zinc Nailon Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Carbon Steel Zinc Plated (ZN25112)
- SIMPSON STRONG-TIE Crimp Drive Nail Drive Anchor, 1/4" Dia., 3" L, Carbon Steel Zinc Plated (CD25300M)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (02804-PWR)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK (1024ADSPF)
- GRIP-RITE Nail Drive Anchor, 5/8" Dia., 12" L, Steel 25 PK (5812HGAB25)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 15/32" L, Aluminum Plain, 500 PK (5ZVL3)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 25 PK (05550-PWR)
- Simpson Strong-Tie Concrete Anchors