Shop All Drive Pin Anchors
Simpson Strong-Tie
Zinc Nailon Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated
Mfr # ZN25114SS
Zoro # G708728593
product price: $0.38
/ea
Sold in multiples of 100 for $38.00
$38.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Sub-Brand Zinc Nailon
- Overall Length 1-1/4"
- Material Alloy Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # ZN25114SS
- Zoro # G708728593
- UPC # 707392189701
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1-1/4" |
Drill Bit Size | 1/4" |
Minimum Installation Depth | 5/8" to 1-1/2" |
Details
Item | Nail Drive Anchor |
Sub-Brand | Zinc Nailon |
Material | Alloy Steel |
Finish | Zinc Plated |
Industry Standards | OSHA 29 CFR 1910.1000 Federal Specification A-A-1925A Type 1 |
Description
Simpson Strong-Tie Drive Pin Anchor, Series: Nailon, 1/4 in Dia, 1-1/4 in Overall Length, Die-Cast Zamak 3 Alloy Body Shell, 304 Stainless Steel Pin, Mushroom Head, 1/4 in Drill, 5/8 in, 3/4 in, 1-1/2 in Minimum Embedment Depth, 160 lb/190 lb/265 lb at 3000 psi Shear Strength, 150 lb, 195 lb, 265 lb at 3000 psi Tensile, Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (KW812)
- ZORO SELECT Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 5/32 in Shoulder Lg, 18-8 Stainless Steel (STR60118C02.5)
- MIDWEST FASTENER 1/4" x 1-3/4" Square Wire Lock Pins 6PK (36481)
- G.L. HUYETT Bridge Pin .243 x 5-1/8 CS ZY (BPY-235)
- SIMPSON STRONG-TIE Zinc Nailon Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Carbon Steel Zinc Plated (ZN25112)
- SIMPSON STRONG-TIE Crimp Drive Nail Drive Anchor, 1/4" Dia., 3" L, Carbon Steel Zinc Plated (CD25300M)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Plain, 100 PK (02543-PWR)
- ZORO SELECT Nail Drive Anchor, 1/8" Dia., 3/32" L, Aluminum 1000 PK (05094ABSS)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Plain, 100 PK (02876-PWR)
- MIDWEST FASTENER Nail Drive Anchor, 3/4" Dia., 6" L, Steel Yellow Zinc, 10 PK (05689)
- ZORO SELECT Nail Drive Anchor, Alloy Steel 100 PK (U70650.025.0075)
- Simpson Strong-Tie Drive Pin Anchors