Shop All Drive Pin Anchors
Simpson Strong-Tie
Zinc Nailon Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Zinc Plated
Mfr # ZN25112SS
Zoro # G708728562
product price: $0.45
/ea
Sold in multiples of 500 for $225.00
$225.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Sub-Brand Zinc Nailon
- Overall Length 1-1/2"
- Material Alloy Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # ZN25112SS
- Zoro # G708728562
- UPC # 707392172505
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1-1/2" |
Drill Bit Size | 1/4" |
Minimum Installation Depth | 5/8" to 1-1/2" |
Details
Item | Nail Drive Anchor |
Sub-Brand | Zinc Nailon |
Material | Alloy Steel |
Finish | Zinc Plated |
Industry Standards | OSHA 29 CFR 1910.1000 Federal Specification A-A-1925A Type 1 |
Head Style | Mushroom |
Description
Simpson Strong-Tie Drive Pin Anchor, Series: Nailon, 1/4 in Dia, 1-1/2 in Overall Length, Die-Cast Zamak 3 Alloy Body Shell, 304 Stainless Steel Pin, Mushroom Head, 1/4 in Drill, 5/8 in, 3/4 in, 1-1/2 in Minimum Embedment Depth, 160 lb/190 lb/265 lb at 3000 psi Shear Strength, 150 lb, 195 lb, 265 lb at 3000 psi Tensile, Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51030.013.0031)
- ZORO SELECT Lag Screw, 1/2 in, 12 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 5 PK (U08450.050.1200)
- DEWALT Suspender Horizontal/Vertical Rod Hanger, Concrete, 5/16" Size, 3-1/4" L, Steel Zinc Plated, 25 PK (PFM2271050)
- ZORO SELECT Lag Screw, 3/8 in, 3-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK (U51900.037.0350)
- SIMPSON STRONG-TIE Crimp Drive Nail Drive Anchor, 1/4" Dia., 3" L, Carbon Steel Zinc Plated (CD25300M)
- SIMPSON STRONG-TIE Zinc Nailon Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Carbon Steel Zinc Plated (ZN25112)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1/2" L, Aluminum 1000 PK (14500ABA)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 4" L, Steel Zinc Plated, 100 PK (03392-PWR)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 3/4" L, Aluminum 100 PK (54853)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 2" L, Steel Zinc Plated, 25 PK (05546-PWR)
- ZORO SELECT Nail Drive Anchor, Steel 25 PK (U70651.031.0275)
- Simpson Strong-Tie Drive Pin Anchors