Shop All Drive Pin Anchors
Simpson Strong-Tie
Zinc Nailon Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Zinc Plated
Mfr # ZN25100SS
Zoro # G708728548
product price: $0.35
/ea
Sold in multiples of 100 for $35.00
$35.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Sub-Brand Zinc Nailon
- Overall Length 1-1/2"
- Material Alloy Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # ZN25100SS
- Zoro # G708728548
- UPC # 707392138204
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1-1/2" |
Drill Bit Size | 1/4" |
Minimum Installation Depth | 5/8" to 1-1/2" |
Details
Item | Nail Drive Anchor |
Sub-Brand | Zinc Nailon |
Material | Alloy Steel |
Finish | Zinc Plated |
Description
Simpson Strong-Tie Drive Pin Anchor, Series: Nailon, 1/4 in Dia, 1 in Overall Length, Die-Cast Zamak 3 Alloy Body Shell, 304 Stainless Steel Pin, Mushroom Head, 1/4 in Drill, 5/8 in, 3/4 in, 1-1/2 in Minimum Embedment Depth, 160 lb/190 lb/265 lb at 3000 psi Shear Strength, 150 lb, 195 lb, 265 lb at 3000 psi Tensile, Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 25000 PK (1020WF)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 11/32 in L, Aluminum Body, 500 PK (U33191.012.0043)
- ZORO SELECT #4-40 x 3/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.011.0037)
- MKT FASTENING Sup-R Lead Long Lag Shield, 5/16" Dia, 1" L, Alloy Steel Plain, 50 PK (3536000)
- SIMPSON STRONG-TIE Zinc Nailon Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Carbon Steel Zinc Plated (ZN25112)
- SIMPSON STRONG-TIE Crimp Drive Nail Drive Anchor, 1/4" Dia., 3" L, Carbon Steel Zinc Plated (CD25300M)
- ZORO SELECT Nail Drive Anchor, Steel 10 PK (U70651.050.0350)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/8" L, Aluminum 1000 PK (141125ABA)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1/8" L, Aluminum 1000 PK (14125ABA)
- MKT FASTENING Zap-It Nail Drive Anchor, 1/4" Dia., 1-1/2" L, 100 PK (3924000)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 5/8" L, Aluminum 1000 PK (10625ALA)
- Simpson Strong-Tie Drive Pin Anchors