Shop All Wood Screws
Simpson Strong-Tie
Wood Screw, #9, 2 in, Zinc Yellow Steel Torx Drive, 1000 PK
Mfr # HCKWSV2S
Zoro # G603529516
product price: $78.55
/pk 1000, $0.08/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Drive Size T25
- Material Steel
- Finish Zinc Yellow
- Head Dia. #9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # HCKWSV2S
- Zoro # G603529516
- UPC # 746056000143
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2 in |
Drive Size | T25 |
Head Dia. | #9 |
Details
System of Measurement | Inch |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Item | Wood Screw |
Description
Simpson Strong-Tie® Strong-Drive structural fasteners are engineered and extensively tested to efficiently meet your most demanding wood and metal applications. The Strong-Drive family is designed to install easier than other fastening methods, which saves time and money. The WSV Subfloor screw was developed for fastening subfloor sheathing using the Quik Drive® auto-feed screw driving system. It has been re-engineered to reduce driving force and increase installation speed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08716)
- TAMPER-PRUF SCREWS #10-24 x 3/4 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK (21350)
- GRK FASTENERS STRC SCRW STR #10X2-1/2 in. (RSS12133)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 7 in L, 50 PK (05393)
- SIMPSON STRONG-TIE #9X3 T25 WOOD SCREW STRIP - 1000/BX (WSV3S)
- SIMPSON STRONG-TIE Simpson Strong-Tie 5005054 All Purpose Screws & Fasteners; Black (5005054)
- SIMPSON STRONG-TIE SIMPSON TITEN HD MG 1/2 X 4 (THD50400HMG)
- SIMPSON STRONG-TIE 3-1/2in x .220in Outdoor Accents Structural Screw w/ Hex Head (SDWS22312DBB-RN1)
- SIMPSON STRONG-TIE 9x15 Connector Screw (SD9112R100)
- SIMPSON STRONG-TIE Wood Screw, #10, 1-1/2 in (SD10112DBBR50)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Plain Brass Round Head Slotted Drive, 50 PK (61912)
- Simpson Strong-Tie Self-Tapping Screws