Shop All Wood Screws
Simpson Strong-Tie
Wood Screw, #9, 2-1/2 in, Zinc Yellow Steel Torx Drive, 750 PK
Mfr # HCKWSV212S
Zoro # G903529513
product price: $75.69
/pk 750, $0.10/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Drive Size T25
- Material Steel
- Finish Zinc Yellow
- Head Dia. #9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # HCKWSV212S
- Zoro # G903529513
- UPC # 746056000020
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/2 in |
Drive Size | T25 |
Head Dia. | #9 |
Details
System of Measurement | Inch |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Item | Wood Screw |
Description
Simpson Strong-Tie® Strong-Drive structural fasteners are engineered and extensively tested to efficiently meet your most demanding wood and metal applications. The Strong-Drive family is designed to install easier than other fastening methods, which saves time and money. The WSV Subfloor screw was developed for fastening subfloor sheathing using the Quik Drive® auto-feed screw driving system. It has been re-engineered to reduce driving force and increase installation speed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud- HD5 Wedge Anchor, 3/4" Dia., 8-1/2" L, Carbon Steel Galvanized, 10 PK (7748HD5-PWR)
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Grade 5, Zinc Plated, 31/32 in Ht, 5 PK (U01300.112.0001)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 100 PK (M01210.080.0040)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel 100 PK (05324)
- SIMPSON STRONG-TIE Wood Screw, #5, 6 in, Torx Drive, 50 PK (SDWS22600DB-R50)
- SIMPSON STRONG-TIE 25PK 15 SDS WD Screw (SDS25112-R25)
- SIMPSON STRONG-TIE SIMPSON TITEN HD MG 1/2 X 4 (THD50400HMG)
- SIMPSON STRONG-TIE Wood Screw, 1-3/4 in, Zinc Yellow Steel Torx Drive (WSV134S)
- SIMPSON STRONG-TIE #9X3 T25 WOOD SCREW STRIP - 1000/BX (WSV3S)
- SIMPSON STRONG-TIE Wood Screw, #7, 1-1/4 in, Tan Steel Trim Head Torx Drive, 500 PK (FT07114R500)
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Plain Brass Flat Head Slotted Drive, 48 PK (62055)
- Simpson Strong-Tie Self-Tapping Screws