Shop All Wood Screws
Simpson Strong-Tie
Wood Screw, #8, 1-1/4 in, Steel Torx Drive, 100 PK
Mfr # CBT08114R100
Zoro # G504841113
product price: $8.95
/pk 100, $0.09/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Drive Size T20
- Material Steel
- Interior/Exterior Exterior
- Head Dia. #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # CBT08114R100
- Zoro # G504841113
- UPC # 707392017219
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Drive Size | T20 |
Head Dia. | #8 |
Details
System of Measurement | Inch |
Drive | Torx |
Material | Steel |
Interior/Exterior | Exterior |
Item | Wood Screw |
Description
Build every project faster, easier and stronger than ever with the Wafer-Head Construction screw from Simpson Strong-Tie. Featuring a strong pull-through resistance, this versatile fastening solution is ideal for everything from cabinetry to framing to outdoor furniture and other home improvement projects. Its patented SawTooth point eliminates the need to predrill and saves you time, while the 6-lobe drive recess head makes driving secure and easy. And the Wafer-Head Construction screw's Quik Guard coating makes it suitable for both interior and exterior applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 25 PK (UST187457)
- HILLMAN 25Pk 5/8 Flt Washer (280307)
- ZORO SELECT Fully Threaded Rod, M8-1mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20360.080.1000)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.1875 in L, Stainless Steel Body, 100 PK (35F0403-EA-100)
- SIMPSON STRONG-TIE 10in x .220 Timber Screw Interior Grade (SDWS221000-RP1)
- SIMPSON STRONG-TIE #9 x 1-1/2in Connector Screws (SD9112R100-4PK)
- SIMPSON STRONG-TIE Simpson Strong-Tie 5005054 All Purpose Screws & Fasteners; Black (5005054)
- SIMPSON STRONG-TIE Simpson Strong Tie SD10212R100 No. 10 x 2.5 in. Connector Screw (129250)
- SIMPSON STRONG-TIE Wood Screw, #5, 8 in, Torx Drive, 50 PK (SDWS22800DB-R50)
- SIMPSON STRONG-TIE 4in x .276in Structural Wood Screw 316SS (SDWH27400SS-RP1)
- CSH Wood Screw, #8, 1-1/2 in, Black Stainless Steel Flat Head Combination Phillips/Slotted Drive (0.FCC08112BN17)
- Simpson Strong-Tie Self-Tapping Screws