Shop All Wood Screws
Simpson Strong-Tie
Wood Screw, #8, 1-1/2 in, Steel Torx Drive, 300 PK
Mfr # CBT08112R300
Zoro # G604841112
product price: $23.39
/pk 300, $0.08/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Drive Size T20
- Material Steel
- Interior/Exterior Exterior
- Head Dia. #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # CBT08112R300
- Zoro # G604841112
- UPC # 707392017257
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Drive Size | T20 |
Head Dia. | #8 |
Details
System of Measurement | Inch |
Drive | Torx |
Material | Steel |
Interior/Exterior | Exterior |
Item | Wood Screw |
Description
Build every project faster, easier and stronger than ever with the Wafer-Head Construction screw from Simpson Strong-Tie. Featuring a strong pull-through resistance, this versatile fastening solution is ideal for everything from cabinetry to framing to outdoor furniture and other home improvement projects. Its patented SawTooth point eliminates the need to predrill and saves you time, while the 6-lobe drive recess head makes driving secure and easy. And the Wafer-Head Construction screw's Quik Guard coating makes it suitable for both interior and exterior applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 5 mm Shaft Dia, 100 PK (M36000.005.0001)
- ZORO SELECT Sheet Metal Screw, #14 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.024.0200)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Stainless Steel 100 PK (1420ADH188)
- ZORO SELECT #6-32 x 1/2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.013.0050)
- SIMPSON STRONG-TIE 25PK 15 SDS WD Screw (SDS25112-R25)
- SIMPSON STRONG-TIE Simpson Strong Tie SSTB20-R-WEST SSTB Anchor Bolt; Pack Of 10 (243451)
- SIMPSON STRONG-TIE STRUCTURAL SCREWS 3""L (SDWS22300DB-R50)
- SIMPSON STRONG-TIE Simpson Strong Tie HSS2-SDS1.5 1.5 Stud Show With Screws (SI574788)
- SIMPSON STRONG-TIE TIMBER SCREW 6 in. L (SDWS22600DB-R12)
- SIMPSON STRONG-TIE Wood Screw, 5 in, Stainless Steel (SDW22500-R50)
- FASTENMASTER Wood Screw, #20, 2-1/2 in, Torx Drive, 1050 PK (TR3-2121050TSGP)
- Simpson Strong-Tie Wood Screws