Shop All Wood Screws
Simpson Strong-Tie
Wood Screw, #8, 1-1/2 in, Steel Torx Drive, 100 PK
Mfr # CBT08112R100
Zoro # G104841117
product price: $10.89
/pk 100, $0.11/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Drive Size T20
- Material Steel
- Interior/Exterior Exterior
- Head Dia. #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # CBT08112R100
- Zoro # G104841117
- UPC # 707392017240
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Drive Size | T20 |
Head Dia. | #8 |
Details
System of Measurement | Inch |
Drive | Torx |
Material | Steel |
Interior/Exterior | Exterior |
Item | Wood Screw |
Description
Build every project faster, easier and stronger than ever with the Wafer-Head Construction screw from Simpson Strong-Tie. Featuring a strong pull-through resistance, this versatile fastening solution is ideal for everything from cabinetry to framing to outdoor furniture and other home improvement projects. Its patented SawTooth point eliminates the need to predrill and saves you time, while the 6-lobe drive recess head makes driving secure and easy. And the Wafer-Head Construction screw's Quik Guard coating makes it suitable for both interior and exterior applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 2-1/2 in, Zinc Plated Steel Flat Head Square Drive, 50 PK (198107-50)
- HERITAGE Detent Pin, 3/4" x 2", Medium CSZ, Clear (DTP-0750-2000)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/8 in, 18-8 Stainless Steel Truss Head Phillips Drive, 40 PK (33947)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 25 PK (LWLIS0870USA-025BX)
- SIMPSON STRONG-TIE 9x15 Connector Screw (SD9112R100)
- SIMPSON STRONG-TIE 25PK 15 SDS WD Screw (SDS25112-R25)
- SIMPSON STRONG-TIE 10in x .220 Timber Screw Interior Grade (SDWS221000-RP1)
- SIMPSON STRONG-TIE Wood Screw, #10, 2-1/2 in, Torx Drive, 350 PK (T10250WPP)
- SIMPSON STRONG-TIE #9X3 T25 WOOD SCREW STRIP - 1000/BX (WSV3S)
- SIMPSON STRONG-TIE TIMBER SCREW 6 in. L (SDWS22600DB-R12)
- GRK FASTENERS GRK12079 SCREW CABINET SIZ 8 X2-1/2 in., 100PK (GRK113079)
- Simpson Strong-Tie Wood Screws