Shop All Wood Screws
Simpson Strong-Tie
Wood Screw, #7, 3 in, Tan Steel Trim Head Torx Drive, 300 PK
Mfr # FT07300R300
Zoro # G804842230
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- System of Measurement Inch
- Material Steel
- Finish Tan
- Interior/Exterior Exterior
- Head Dia. #7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # FT07300R300
- Zoro # G804842230
- UPC # 707392016977
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #7 |
Fastener Length | 3 in |
Head Dia. | #7 |
Details
System of Measurement | Inch |
Head Type | Trim |
Drive | Torx |
Material | Steel |
Finish | Tan |
Interior/Exterior | Exterior |
Item | Wood Screw |
Description
Complete a variety of projects faster, easier and with minimal fastener visibility with the Finish Trim screw from Simpson Strong-Tie. A versatile, high-performance fastening solution, the Finish Trim screw is ideal for everything from installing trim, molding and other DIY home improvement projects. Its compact, low-profile cylinder head provides a clean concealed appearance, and its patented SawTooth point eliminates the need for predrilling and makes driving easy. It is available in a wide range of lengths, and is suitable for both interior and exterior use, including preservative-treated wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Head Cap Screw Allen Drive #6-32 X 3in Grade 18-8 Stainless Steel 10PK (9177381)
- PRIME-LINE Machine Screw, Pan Head Phillips Drive 1/4 in-20X5/8in, Zinc, 50-Pack (9127777)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 4 in Shank, 3/4 in ID, Steel, Plain (K2021-4-SS)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, #10-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Steel (74601)
- SIMPSON STRONG-TIE Wood Screw, #10, 3-1/2 in, Quik Guard Coated Torx Drive (SDWS22312DBBR50)
- SIMPSON STRONG-TIE Wood Screw, #10, 1-1/2 in (SD10112DBBR50)
- SIMPSON STRONG-TIE #9 1-1/2IN STRUCTURAL SCREW 500CT (SD9112R500)
- SIMPSON STRONG-TIE STRUCTURAL SCREWS 5""L (SDWS22500DB-R50)
- SIMPSON STRONG-TIE Wood Screw, #5, 8 in, Torx Drive, 50 PK (SDWS22800DB-R50)
- SIMPSON STRONG-TIE Wood Screw, 1/4 in, 4 in, Stainless Steel Hex Drive (SDWH27400GR30)
- TOTALTURF 48311 10 x 3 in. Exterior Wood Screws (TO3247642)
- Simpson Strong-Tie Self-Tapping Screws