Shop All Wood Screws
Simpson Strong-Tie
Wood Screw, #7, 1 in, Zinc Yellow Stainless Steel Trim Head Square Drive, 2500 PK
Mfr # MTHZ1S
Zoro # G103529603
product price: $107.99
/pk 2500, $0.04/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Square Drive
- System of Measurement Inch
- Screw Size #7
- Fastener Length 1 in
- Material Stainless Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # MTHZ1S
- Zoro # G103529603
- UPC # 746056002512
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #7 |
Fastener Length | 1 in |
Head Dia. | #7 |
Details
System of Measurement | Inch |
Head Type | Trim |
Drive | Square |
Material | Stainless Steel |
Finish | Zinc Yellow |
Item | Wood Screw |
Description
The MTH Underlayment screw is designed for fast and secure underlayment to subfloor installations. Unlike nails, the MTH Underlayment screw has an intricate thread pattern designed to prevent squeaking by holding underlayment tight to the subfloor and thus preventing pull-out. Its compact trim-head allows for a flush surface and prevents floor coverings from settling in countersink recesses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 8 PK (37564)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Stainless Steel Plain Finish, 5 PK (U51410.125.0001)
- MIDWEST FASTENER #6-32 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07268)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 1/4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.050.0225)
- SIMPSON STRONG-TIE SIMPSON TITEN HD 3/8 X 4 316SS (THD37400H6SS)
- SIMPSON STRONG-TIE SIMPSON TITEN HD MG 1/2 X 4 (THD50400HMG)
- SIMPSON STRONG-TIE 125 Strong Drive Screw (SD8X1.25-R)
- SIMPSON STRONG-TIE Wood Screw, 6-3/4 in, Stainless Steel (SDW22634-R50)
- SIMPSON STRONG-TIE Wood Screw, 1/4 in, 6 in, Stainless Steel Hex Drive (SDWH27600GR30)
- SIMPSON STRONG-TIE SIMPSON TITEN HD 5/8 X 4 304SS (THDB62400H4SS)
- ZORO SELECT Wood Screw, #5, 3/4 in, Zinc Yellow Steel Flat Head Slotted Drive, 100 PK (U25131.012.0075)
- Simpson Strong-Tie Wood Screws