Shop All Wood Screws
Simpson Strong-Tie
Wood Screw, 5 in, Stainless Steel
Mfr # SDW22500-R50
Zoro # G3695442
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # SDW22500-R50
- Zoro # G3695442
- UPC # 707392367505
- Country of Origin United States
- Category Wood Screws
Dimensions
Fastener Length | 5 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Item | Wood Screw |
Description
The Strong-Drive SDW EWP-Ply screw is a high-strength structural wood screw specifically designed for fastening multi-ply wood members such as engineered wood products and solid sawn lumber. The SDW EWP-Ply installs easily with no predrilling and is available in optimized lengths for fastening 1 3/4 inch engineered lumber such as structural composite lumber (SCL). The large flush head eases the handling of assembled girders and simplifies the installation of finishes or structural connectors. It is code listed under IAPMO-UES ER-192 and meets 2012 and 2015 IRC and IBC code requirements for several common wood framing applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Rivet Nut, 1/4"-20 Thread Size, 1.051 in L, Rubber, 10 PK (347068/388)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel, 5 PK (550-6-PK5)
- USA INDUSTRIALS M3-0.50 x 14 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-237)
- HHIP 0.020" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0020)
- SIMPSON STRONG-TIE Wood Screw, 6-3/4 in, Stainless Steel (SDW22634-R50)
- SIMPSON STRONG-TIE Wood Screw, 1/5 in, 3 in, Stainless Steel (SDW22300-R50)
- SIMPSON STRONG-TIE Wood Screw, 6 in, Stainless Steel (SDWC15600-KT)
- SIMPSON STRONG-TIE 4in x .276in Structural Wood Screw 316SS (SDWH27400SS-RP1)
- SIMPSON STRONG-TIE Wood Screw, 1/4 in, 4 in, Stainless Steel Hex Drive (SDWH27400GR30)
- SIMPSON STRONG-TIE Wood Screw, #10, 3-1/2 in, Quik Guard Coated Torx Drive (SDWS22312DBBR50)
- ZORO SELECT Wood Screw, #9, 3-1/4 in, Plain Stainless Steel Flat Head Torx Drive, 200 PK (U30115.017.0325)
- Simpson Strong-Tie Self-Tapping Screws