Shop All Wood Screws
Simpson Strong-Tie
Wood Screw, #5, 8 in, Torx Drive, 50 PK
Mfr # SDWS22800DB-R50
Zoro # G105991408
product price: $75.25
/pk 50, $1.51/ea
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # SDWS22800DB-R50
- Zoro # G105991408
- UPC # 746056005308
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #5 |
Fastener Length | 8 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Description
Simpson Strong-Tie Strong-Drive No. 5 X 8 in. L Star Low Profile Head Timber Screw 4.6 lb 50 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1-1/4" Dia., 5-1/4" L, Steel Zinc Plated (261550I)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 1"-12, Steel, Plain (A0431000000~)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (01000)
- ZORO SELECT 1/4"-20 x 1-1/2 in Slotted Binding Machine Screw, Plain Nylon, 25 PK (012520B150)
- SIMPSON STRONG-TIE Wood Screw, #5, 6 in, Torx Drive, 50 PK (SDWS22600DB-R50)
- SIMPSON STRONG-TIE Wood Screw, #10, 2-1/2 in, Torx Drive, 350 PK (T10250WPP)
- SIMPSON STRONG-TIE Wood Screw, #10, 5-1/2 in, Torx Drive (SDWS22512DBBR12)
- SIMPSON STRONG-TIE 50PK 6 Truss Screws (SDWC15600-KT)
- SIMPSON STRONG-TIE Simpson Strong Tie SD10212R100 No. 10 x 2.5 in. Connector Screw (129250)
- SIMPSON STRONG-TIE Deck Tie Kit W/Fastnrs (DTT1Z-KT)
- HILLMAN 385624 4 x 1 in. Brass Wood Screws (5320239)
- Simpson Strong-Tie Self-Tapping Screws