Shop All Wood Screws
Simpson Strong-Tie
Wood Screw, #5, 6 in, Torx Drive, 50 PK
Mfr # SDWS22600DB-R50
Zoro # G505991435
product price: $51.59
/pk 50, $1.03/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # SDWS22600DB-R50
- Zoro # G505991435
- UPC # 746056005278
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #5 |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Description
Simpson Strong-Tie Strong-Drive No. 5 X 6 in. L Star Low Profile Head Timber Screw 3.5 lb 50 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (U01062.031.0200)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 140 mm L, 10 PK (M01000.140.0140)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M8-1.00, Steel, Class 8, Zinc Plated, 8 mm Ht, 100 PK (M12912.080.0100)
- ZORO SELECT Pin, Stainless Steel A2, 1mm dia., PK10 (M51580.010.0012)
- SIMPSON STRONG-TIE Wood Screw, #10, 2-1/2 in, Torx Drive, 350 PK (T10250WPP)
- SIMPSON STRONG-TIE Wood Screw, #5, 8 in, Torx Drive, 50 PK (SDWS22800DB-R50)
- SIMPSON STRONG-TIE Wood Screw, #10, 5-1/2 in, Torx Drive (SDWS22512DBBR12)
- SIMPSON STRONG-TIE #9 1-1/2IN STRUCTURAL SCREW 500CT (SD9112R500)
- SIMPSON STRONG-TIE Wd Scrw #8 Bglhd 128Ct (S08200DB1)
- SIMPSON STRONG-TIE Simpson Strong-Tie 5005069 3.5 in. Washer Wood Screw; Black - Pack of 50 (5005069)
- MIDWEST FASTENER Wood Screw, #3, 3/8 in, Plain Brass Round Head Slotted Drive, 25 PK (34637)
- Simpson Strong-Tie Self-Tapping Screws