Shop All Wood Screws
Simpson Strong-Tie
Wood Screw, 4/25 in, 3-1/2 in, Steel Torx Drive, 750 PK
Mfr # SDWS16312Q
Zoro # G203529428
product price: $230.99
/pk 750, $0.31/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Drive Size T25
- Material Steel
- Head Dia. .45 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # SDWS16312Q
- Zoro # G203529428
- UPC # 707392015284
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | 4/25 in |
Fastener Length | 3-1/2 in |
Drive Size | T25 |
Head Dia. | .45 in. |
Details
System of Measurement | Inch |
Drive | Torx |
Material | Steel |
Item | Wood Screw |
Description
The SDWS Framing screw is designed and load-rated for replacing 16d, 10d and 8d nails in framing applications. The SDWS Framing screw is 0.160 in. in diameter and superior to nails in holding power and pull-out resistance. It is code listed under IAPMO UES ER-192 and meets 2015 and 2018 IRC® and IBC® code requirements for several common wood framing applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Collated Pin Nail, 1 in L, 23 ga, Galvanized, Headless Head, 0 Degrees, 2000 PK (PPN23100)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/4"-7, 3 in Shank, 2-3/16 in ID, Steel, Zinc Plated (K2032-ZN)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 25 PK (U04100.025.0450)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 6 ft, Stainless Steel, 18-8, Plain Finish (U51070.056.7200)
- SIMPSON STRONG-TIE Wood Screw, 6 in, Stainless Steel (SDWC15600-KT)
- SIMPSON STRONG-TIE Simpson Strong Tie SD10212R100 No. 10 x 2.5 in. Connector Screw (129250)
- SIMPSON STRONG-TIE SIMPSON TITEN HD 5/8 X 4 304SS (THDB62400H4SS)
- SIMPSON STRONG-TIE #9X3 T25 WOOD SCREW STRIP - 1000/BX (WSV3S)
- SIMPSON STRONG-TIE Timber Screw 6"L (SDWS22600DB-R50)
- SIMPSON STRONG-TIE Wood Screw, #10, 1-1/2 in (SD10112DBBR50)
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Plain Brass Round Head Slotted Drive, 30 PK (61917)
- Simpson Strong-Tie Self-Tapping Screws