Shop All Wood Screws
Simpson Strong-Tie
Wood Screw, 1/5 in, 4 in, Steel 50 PK
Mfr # SDWS22400-R50
Zoro # G503529562
product price: $34.45
/pk 50, $0.69/ea
$34.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Interior/Exterior Interior
- Application Interior
- Head Dia. .76 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # SDWS22400-R50
- Zoro # G503529562
- UPC # 707392013631
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | 1/5 in |
Fastener Length | 4 in |
Head Dia. | .76 in. |
Details
System of Measurement | Inch |
Material | Steel |
Interior/Exterior | Interior |
Item | Wood Screw |
Application | Interior |
Description
The Strong-Drive SDWS Timber screw is a structural wood screw available in a variety of lengths and is designed for cross-laminated timber construction, mass timber construction and general interior applications. These 0.195-in. and 0.220-in. diameter structural fasteners require less torque to install than comparable fasteners. The large diameter washer head pulls members down easily, eliminating the need to use extra washers. It is code listed under IAPMO-UES ER-192 and meets 2015 and 2018 IRC® and IBC® code requirements for several common wood framing applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade 2HM, Black Oxide, 50 PK (U22285.100.0001)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (JBDL24AAPWNW)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.375 in L, Aluminum Body, 250 PK (26AD0406-EA-250)
- SUP-R STUD SUP-R STUD Wedge Anchor, 1/2" Dia., 8-1/2" L, Carbon Steel 25 PK (2412812)
- SIMPSON STRONG-TIE STRUCTURAL SCREWS 5""L (SDWS22500DB-R50)
- SIMPSON STRONG-TIE Wood Screw, 1/4 in, 4 in, Stainless Steel Hex Drive (SDWH27400GR30)
- SIMPSON STRONG-TIE Simpson Strong-Tie 5000151 Strong-Drive No. 5 x 8 in. Star Low Profile Head Double-Barrier Coating Stainless Steel Screws; Tan - Pack of 50 (5000151)
- SIMPSON STRONG-TIE 9x25 Conn Screw (SD9212R100-R)
- SIMPSON STRONG-TIE STRUCTURAL SCREWS 4""L (SDWS22400DB-R50)
- SIMPSON STRONG-TIE 10in x .220 Timber Screw Interior Grade (SDWS221000-RP1)
- HILLMAN Wood Screw, #6, 1/2 in, Epoxy Coated Steel Flat Head Torx Drive (116780)
- Simpson Strong-Tie Self-Tapping Screws