Shop All Wood Screws
Simpson Strong-Tie
Wood Screw, 1/5 in, 3 in, Stainless Steel
Mfr # SDW22300-R50
Zoro # G3686850
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size 1/5 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # SDW22300-R50
- Zoro # G3686850
- UPC # 707392849605
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | 1/5 in |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Item | Wood Screw |
Description
The Strong-Drive SDW screw is a 0.22 inch diameter high-strength structural wood screw specifically designed for fastening multi-ply wood members such as plated trusses engineered-lumber products and solid-sawn lumber. The SDW installs easily with no pre-drilling and is available in optimized lengths for fastening 2 3 and 4-ply trusses or 1 3/4 inch engineered lumber. The SDW enables single-side fastening while still allowing concurrent loading on both sides of the assembly to the full allowable head or tip-side load of the fastener.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 7/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0087)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 5/16"-24 (5402-5)
- ZORO SELECT Clevis Pin, Zinc, 0.500x1 3/4 L, PK10 (WWG-CLPZ-210)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Wing/Spade, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 1/2 in Lg (TSIX-100050P-005P)
- SIMPSON STRONG-TIE Wood Screw, 6-3/4 in, Stainless Steel (SDW22634-R50)
- SIMPSON STRONG-TIE Wood Screw, 6 in, Stainless Steel (SDWC15600-KT)
- SIMPSON STRONG-TIE Wood Screw, 5 in, Stainless Steel (SDW22500-R50)
- SIMPSON STRONG-TIE #8 x 3/4in 305SS Truss Head Lath Screws (S08C075KQC)
- SIMPSON STRONG-TIE 3-1/2in x .220in Outdoor Accents Structural Screw w/ Hex Head (SDWS22312DBB-RN1)
- SIMPSON STRONG-TIE Wood Screw, 1/4 in, 4 in, Stainless Steel Hex Drive (SDWH27400GR30)
- HILLMAN Power Pro No.8 x 1.75 in. Star Cabinet Screws 1 (5021990)
- Simpson Strong-Tie Self-Tapping Screws