Shop All Wood Screws
Simpson Strong-Tie
Wood Screw, #10, Stainless Steel Flat Head Square Drive
Mfr # S10250DBB
Zoro # G404256376
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- System of Measurement Inch
- Screw Size #10
- Drive Size #2
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # S10250DBB
- Zoro # G404256376
- UPC # 744039102501
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #10 |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Stainless Steel |
Item | Wood Screw |
Description
Coarse threads approximately 2/3 up shank draw board tightly to substrate. Pre-drilling always recommended and a must near board ends to prevent splits. 0.344 in Dia, #2 square drive bugle head. 'Beaver Bite' type 17 auger point for extra fast starts. For pressure-treated lumber.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 10 PK (72064)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 3/16 in Shaft Dia, 100 PK (SH-18ST ZD)
- BUILDRIGHT Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Combination Drive, 352 PK (51737)
- ZORO SELECT #4-40 x 7/16 in Phillips Pan Machine Screw, Plain Steel, 5000 PK (0407MPP188)
- SIMPSON STRONG-TIE Wd Scrw #8 Bglhd 128Ct (S08200DB1)
- SIMPSON STRONG-TIE STRUCTURAL SCREWS 3""L (SDWS22300DB-MB)
- SIMPSON STRONG-TIE FRAMING SCREWS 2-1/2""L (SDWS16212Q)
- SIMPSON STRONG-TIE Wood Screw, 6 in, Stainless Steel (SDWC15600-KT)
- SIMPSON STRONG-TIE Simpson Strong Tie HSS2-2-SDS3 3 Stud Shoe With Screws (SI574803)
- SIMPSON STRONG-TIE 9x15 Connector Screw (SD9112R100)
- DELTANA Wood Screw, #9, 1 in, Chrome Steel (SCWS910U26D)
- Simpson Strong-Tie Self-Tapping Screws